Shop All Pin & Sleeve Receptacles
Meltric
37-24047-843 RECEPTACLE PADLOCK PAWL
Mfr # 37-24047-843
Zoro # G501756458
product price: $2,123.99
/ea
Free Shipping & Returns
$2,123.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Zamak
- Amps - Plugs and Receptacles 200 A
- Voltage 277/480V AC
- Color - Plugs and Receptacles Blue
- Use With Mating Box MB20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 37-24047-843
- Zoro # G501756458
- UPC # 784474652377
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Wire Strip Length | Phase: 1-1/2 in (38 mm) |
Use With Installation Accessory Size | 6 |
Wire Size | 4 AWG to 4/0 AWG |
Description
DS200 RECEPTACLE METAL BLUE SIZE 6 TYPE 3R 3P+N+G 200A 277/480 VAC 60 Hz NO AUX PADLOCK PAWL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SERCO Cable Clamps, Cable Clamp 3/16 (441-103)
- TAYMAC Weatherproof Cover, 1-Gang, 1 Gang, Polycarbonate, Blank/Flat (MM110W)
- IDEAL Twist On Wire Connector, 22-16 AWG, PK100 (30-071)
- LEVITON 1-Port Mod Jack 110 8W8P Utp, T568A/B Cat5 Quickport (41108-RC5)
- MELTRIC /CONNECTOR 20A AMP 120V-AC RECEPTACLE (63-14125-K16)
- MELTRIC 33-64167 RECEPTACLE (33-64167)
- MELTRIC 39-34961 RECEPTACLE (39-34961)
- MELTRIC 63-38072 INLET (63-38072)
- MELTRIC 37-68072 INLET (37-68072)
- MELTRIC 63-98043 INLET (63-98043)
- BRYANT IEC Pin and Sleeve, Watertight Receptacle, 60/63 A, 220-240 VAC (BRY360R6W)
- Meltric Pin & Sleeve Devices