Shop All Pin & Sleeve Receptacles
Meltric
37-24043-375-NC RECEPTACLE MUSHROOM PAWL NORMALLY CLOSED LID
Mfr # 37-24043-375-NC
Zoro # G201759469
product price: $1,970.99
/ea
Free Shipping & Returns
$1,970.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Aluminum
- Amps - Plugs and Receptacles 200 A
- Voltage 480V AC
- Color - Plugs and Receptacles Blue
- Use With Mating Box MB20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 37-24043-375-NC
- Zoro # G201759469
- UPC # 784474047623
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Use With Installation Accessory Size | 6 |
Wire Strip Length | Phase: 1-1/2 in (38 mm) |
Wire Size | 4 AWG to 4/0 AWG |
Description
DS200 RECEPTACLE METAL BLUE SIZE 6 TYPE 3R 3P+G 200A 480 VAC 60 Hz NO AUX MUSHROOM PAWL NORMALLY CLOSED LID
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLACKBURN Split-Bolt Connector, 6 sol to 2 sol (2H)
- OMRON Limit Switch, Plunger, Roller, SPDT, 10A @ 480V AC, Actuator Location: Top (ZV2N222S)
- RACO Noninsulated Connector, 3/4 In., 90 Deg (3423)
- ELECTRIDUCT Drop Trak Cable & Hose Protector- Medium- Yellow (DO-DT-MED-YL)
- MELTRIC 17-18061 INLET (17-18061)
- MELTRIC 31-94173-K07 RECEPTACLE (31-94173-K07)
- MELTRIC 63-64073 RECEPTACLE (63-64073)
- MELTRIC 37-98043 INLET (37-98043)
- MELTRIC 63-34043-375-843 RECEPTACLE PADLOCKABLE MUSHROOM PAWL PADLOCK PAWL (63-34043-375-843)
- MELTRIC 09-28077-185 INLET HIGH TEMPERATURE (09-28077-185)
- CROUSE HINDS ARKTITE 4P 3W 30A AMP 600V-AC RECEPTACLE (AR342)
- Meltric Pin & Sleeve Devices