Shop All Pin & Sleeve Receptacles
Meltric
37-24043-375-843 RECEPTACLE PADLOCKABLE MUSHROOM PAWL
Mfr # 37-24043-375-843
Zoro # G201757687
product price: $1,998.99
/ea
Free Shipping & Returns
$1,998.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Zamak
- Voltage 480V AC
- Amps - Plugs and Receptacles 200 A
- Color - Plugs and Receptacles Blue
- NEMA Rating 3R
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 37-24043-375-843
- Zoro # G201757687
- UPC # 784474670487
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Wire Strip Length | Phase: 1-1/2 in (38 mm) |
Use With Installation Accessory Size | 6 |
Wire Size | 4 AWG to 4/0 AWG |
Description
DS200 RECEPTACLE METAL BLUE SIZE 6 TYPE 3R 3P+G 200A 480 VAC 60 Hz NO AUX PADLOCKABLE MUSHROOM PAWL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT CADDY Strut Conduit One Piece Clamp, Size 3/4" (SK125I)
- HUBBELL PREMISE WIRING Hubbell 1-Socket IFP11OW Faceplate - 1 x Socket(s) - 1-gang - Office White (IFP11OW)
- EATON Pilot Light, 120VAC, Green (10250T181LGP06)
- GARDNER BENDER Gardner Bender 46-308UVBSC 8" Self-Cutting Cable Ties, Black, 50lb, 50/pk, 2" Max Dia, Twist Tail (46-308UVBSC)
- MELTRIC 03-A8001 INLET (03-A8001)
- MELTRIC 31-98247-K04 INLET (31-98247-K04)
- MELTRIC 33-64043 RECEPTACLE (33-64043)
- MELTRIC 63-14043-NC RECEPTACLE NORMALLY CLOSED LID (63-14043-NC)
- MELTRIC 45-48003-P80 INLET (45-48003-P80)
- MELTRIC 63-34075 RECEPTACLE (63-34075)
- MELTRIC 33-34043-NC RECEPTACLE NORMALLY CLOSED LID (33-34043-NC)
- Meltric Pin & Sleeve Receptacles