Shop All Pin & Sleeve Connectors
Meltric
36-D9002 INLET/ANGLE ADAPTER 30 DEGREE
Mfr # 36-D9002
Zoro # G201759049
product price: $768.99
/ea
Free Shipping & Returns
$768.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Aluminum Anodized
- Amps - Plugs and Receptacles 10 A
- Voltage - Plugs and Receptacles 440V AC
- Color - Plugs and Receptacles Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 36-D9002
- Zoro # G201759049
- UPC # 784474012737
- Country of Origin United States
- Category Pin & Sleeve Connectors
Details
Body Material - Pin and Sleeve | Aluminum Anodized |
Amps - Plugs and Receptacles | 10 A |
Voltage - Plugs and Receptacles | 440V AC |
Color - Plugs and Receptacles | Black |
Description
DXN25c INLET/ANGLE ADAPTER 30 DEGREE METAL BLACK SIZE 3 IP 66/67 24P+G 10A 440 VAC 50/60 Hz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Thermal Unit, 17.5 to 24.6A (B32.0)
- EATON BUSSMANN UL Class Fuse, T Class, JJS Series, Fast-Acting, 110A, 600V AC, Non-Indicating (JJS-110)
- ZORO SELECT Flat Indicator Light, White, 12VDC (24M097)
- MULBERRY Electrical Box, 30.5 cu in, Outlet Box, 2 Gang, Aluminum, Square (30272)
- MELTRIC 06-A3001 CONNECTOR (06-A3001)
- ZORO SELECT Pin and Sleeve Connector, Red, 30.0 HP (BRY4100C7W)
- HUBBELL IEC Pin and Sleeve Connector, 125A, 415V (HBL5100C6WP)
- MARINCO Cll3Rn-Z Marinco Clear Cam Cover (CLL3RN-Z)
- MARINCO Cls20Fb-E Cls Inline Single Pin (400A/ 600V) #2-2/0 Awg Fem-Grn (E) (CLS20FB-E)
- PALRUF/SUNTOP CLOSURE STRIP HRZ 24""6PK (92771)
- BRYANT IEC Pin and Sleeve, Watertight Connector Body, 16/20 A, 3 Phase 200-250 VAC (BRY420C9W)
- Meltric Pin & Sleeve Connectors