Shop All Pin & Sleeve Connectors
Meltric
36-D3002-32M CONNECTOR
Mfr # 36-D3002-32M
Zoro # G401759313
product price: $1,132.99
/ea
Free Shipping & Returns
$1,132.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Aluminum Anodized
- Amps - Plugs and Receptacles 10 A
- Voltage - Plugs and Receptacles 440V AC
- Color - Plugs and Receptacles Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 36-D3002-32M
- Zoro # G401759313
- UPC # 784474012591
- Country of Origin United States
- Category Pin & Sleeve Connectors
Details
Body Material - Pin and Sleeve | Aluminum Anodized |
Amps - Plugs and Receptacles | 10 A |
Voltage - Plugs and Receptacles | 440V AC |
Color - Plugs and Receptacles | Black |
Description
DXN25c CONNECTOR METAL BLACK SIZE 3 IP 66/67 24P+G 10A 440 VAC 50/60 Hz M32 .500-.830 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN UL Class Fuse, T Class, A3T Series, Fast-Acting, 110A, 300V AC, Non-Indicating (A3T110)
- EATON 24VAC Non-Reversing Definite Purpose Contactor 1P 40A (C25ANB140T)
- ZORO SELECT Clamp, Cushioned, EPDM, Dia. 1 1/4, PK10 (COL2009SS)
- PANDUIT Ferrule Assort Kit, 100 Pieces, #12-6 AWG (KP-FSD3)
- MELTRIC 06-A3001 CONNECTOR (06-A3001)
- BRYANT IEC Pin and Sleeve, Watertight Connector Body, 16/20 A, 3 Phase 200-250 VAC (BRY420C9W)
- AMPHENOL ER 6C 616S SKT PLUG (MS3106E14S6S)
- MARINCO Cll3Rn-B Marinco White Cam Cover (CLL3RN-B)
- MARINCO Cls20Fb-E Cls Inline Single Pin (400A/ 600V) #2-2/0 Awg Fem-Grn (E) (CLS20FB-E)
- MARINCO Cls20Mb-F Cl Inline Single Pin (400A/600V) #2-2/0 Awg Male-Brwn (F) (CLS20MB-F)
- HUBBELL Pin and Sleeve Connector, 60A, 600VAC (HBL460CS1W)
- Meltric Pin & Sleeve Connectors