Shop All Pin & Sleeve Connectors
Meltric
36-D1002 PLUG
Mfr # 36-D1002
Zoro # G501759930
product price: $850.99
/ea
Free Shipping & Returns
$850.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Aluminum Anodized
- Amps - Plugs and Receptacles 10 A
- Voltage - Plugs and Receptacles 440V AC
- Color - Plugs and Receptacles Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 36-D1002
- Zoro # G501759930
- UPC # 784474012584
- Country of Origin United States
- Category Pin & Sleeve Connectors
Details
Body Material - Pin and Sleeve | Aluminum Anodized |
Amps - Plugs and Receptacles | 10 A |
Voltage - Plugs and Receptacles | 440V AC |
Color - Plugs and Receptacles | Black |
Description
DXN25c PLUG METAL BLACK SIZE 3 IP 66/67 24P+G 10A 440 VAC 50/60 Hz M40 .630-1.050 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECOFLOW Portable Generator, Battery/Solar Powered, 882 W Rated (DELTAMI880-B-US)
- CARLING TECHNOLOGIES Toggle Switch, DPST, 4 Connections, On/Off, 1 hp, 16A @ 125V AC, 8A @ 250V AC (DK284-73)
- DAYTON Limit Switch, Plunger, Roller, SPDT, 10A @ 300V AC, Actuator Location: Top (12T935)
- ILSCO Alum Mechanical Lug, onductor 250-6, 2- (AU-250-EC)
- MELTRIC 06-A3001 CONNECTOR (06-A3001)
- HUBBELL Pin and Sleeve Connector, 63A, 240/415V (HBL560C6W)
- MARINCO Cll3Rn-C Marinco Red Cam Cover (CLL3RN-C)
- HUBBELL IEC Pin and Sleeve Connector, 100A, 250V (HBL3100C6W)
- AMPHENOL ER 3C 38 PIN PLUG (MS3106A222P)
- BRYANT IEC Pin and Sleeve, Watertight Connector Body, 30/32 A, 3 Phase 200-250 VAC (BRY430C9W)
- HUBBELL IEC Pin and Sleeve Connector, 100A, 480V (HBL4100C7W)
- Meltric Pin & Sleeve Devices