Shop All Pin & Sleeve Connectors
Meltric
36-D0002 RECEPTACLE/ANGLE ADAPTER/BOX 30 DEGREE
Mfr # 36-D0002
Zoro # G101760084
product price: $1,203.99
/ea
Free Shipping & Returns
$1,203.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Aluminum Anodized
- Amps - Plugs and Receptacles 10 A
- Voltage - Plugs and Receptacles 440V AC
- Color - Plugs and Receptacles Black
- Number of Poles 24
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 36-D0002
- Zoro # G101760084
- UPC # 784474012560
- Country of Origin United States
- Category Pin & Sleeve Connectors
Dimensions
Dimensions | 7.83 in H x 11.64 in W x 3.7 in D |
Details
Body Material - Pin and Sleeve | Aluminum Anodized |
Amps - Plugs and Receptacles | 10 A |
Voltage - Plugs and Receptacles | 440V AC |
Color - Plugs and Receptacles | Black |
Number of Poles | 24 |
Number of Wires | 25 |
Standards | ATEXIECECSA CertifiedUL Listed |
Material | Metal |
Terminal Type | Crimp/Solder |
Type | Female Multi-Pin |
Voltage Rating | 440 VAC |
Enclosure | IP66/IP67 |
Temperature Rating | -40 to 131 °F |
Series | DXN25C |
Description
DXN25c RECEPTACLE/ANGLE ADAPTER/BOX 30 DEGREE METAL BLACK SIZE 3 IP 66/67 24P+G 10A 440 VAC 50/60 Hz M40 .630-1.050 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Manual Motor Starter, Knob, 0.4to0.63A, 3P (GV2P04)
- LITTELFUSE UL Class Fuse, L Class, KLPC Series, Time-Delay, 800A, 600V AC, Non-Indicating (KLPC800.X)
- WIEGMANN Fiberglass Enclosure, 7.73 in H, 8 in W, 9.19 in D, NEAM 4X; 12, Hinged (HW-J80808XDWW)
- NVENT HOFFMAN Barrier Kits, Bracket-Mounted, fits 4.00x4.00, Gray, Steel (F44BK60)
- MELTRIC 06-A3001 CONNECTOR (06-A3001)
- MARINCO Cls40Mrsb-E Cls Series Pnl Mnt (400A/600V) 1.125" Stud; Male-Grn (E) (CLS40MRSB-E)
- MARINCO Cls40Fb-B Cls Inline Single Pin (400A/600V) 2/0-4/0 Awg Fem-Wht (B) (CLS40FB-B)
- MARINCO Cll3Rn-A Marinco Black Cam Cover (CLL3RN-A)
- HUBBELL IEC Pin and Sleeve Connector, 125A, 415V (HBL5100C6WP)
- AMPHENOL ER 14C 1416 PIN PLUG (AIT62027PYS)
- AMPHENOL ER 10C 1016 PIN PLUG (MS3106A181P)
- Meltric Pin & Sleeve Connectors