Shop All Pin & Sleeve Connectors
Meltric
36-C9003 INLET/ANGLE ADAPTER 30 DEGREE
Mfr # 36-C9003
Zoro # G201759261
product price: $1,134.99
/ea
Free Shipping & Returns
$1,134.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Aluminum Anodized
- Amps - Plugs and Receptacles 10 A
- Voltage - Plugs and Receptacles 230V AC
- Color - Plugs and Receptacles Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 36-C9003
- Zoro # G201759261
- UPC # 784474013109
- Country of Origin United States
- Category Pin & Sleeve Connectors
Details
Body Material - Pin and Sleeve | Aluminum Anodized |
Amps - Plugs and Receptacles | 10 A |
Voltage - Plugs and Receptacles | 230V AC |
Color - Plugs and Receptacles | Black |
Description
DXN37c INLET/ANGLE ADAPTER 30 DEGREE METAL BLACK SIZE 3 IP 66/67 36P+G 10A 230 VAC 50/60 Hz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRIDGEPORT FITTINGS Split Bushing, Zinc, 2" Trade Size (SGBTL386CL)
- HUBBELL WIRING DEVICE-KELLEMS White Industrial Reel with Yellow Portable Outlet Box and (2) 20A Duplex Receptacles, UL Type 1, 45 Ft, #12/3 SJO, 20 A, 125 VAC (HBLI45123R220)
- HARTING Han B Hood Top Entry Lc 2 (09300061440)
- PANDUIT Split Harness Wrap, 0.5 In., 200 ft, Black (PW50F-T20)
- MELTRIC 06-A3001 CONNECTOR (06-A3001)
- MARINCO Cls40Frsb-G Cls Series Mnt (400A/600V) 1.125" Stud; Female-Orng (G) (CLS40FRSB-G)
- MARINCO Cls40Mrsb-E Cls Series Pnl Mnt (400A/600V) 1.125" Stud; Male-Grn (E) (CLS40MRSB-E)
- MARINCO Cls20Fb-H Cls Inline Single Pin (400A/ 600V) #2-2/0 Awg Fem-Yllw (H) (CLS20FB-H)
- MARINCO Cls40Mrsb-D Cls Series Pnl Mnt (400A/600V) 1.125" Stud; Male-Blue (D) (CLS40MRSB-D)
- ZORO SELECT Pin and Sleeve Connector, Red, 10.0 HP (BRY460C7W)
- APPLETON ELECTRIC Connector, 30A, 4P, 3W, Coppr-Free Alum, 600V (ARC3034BC)
- Meltric Pin & Sleeve Devices