Shop All Pin & Sleeve Connectors
Meltric
36-C6003 INLET/ANGLE ADAPTER/BOX 30 DEGREE
Mfr # 36-C6003
Zoro # G201758851
product price: $1,283.99
/ea
Free Shipping & Returns
$1,283.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Aluminum Anodized
- Amps - Plugs and Receptacles 10 A
- Voltage - Plugs and Receptacles 230V AC
- Color - Plugs and Receptacles Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 36-C6003
- Zoro # G201758851
- UPC # 784474013116
- Country of Origin United States
- Category Pin & Sleeve Connectors
Details
Body Material - Pin and Sleeve | Aluminum Anodized |
Amps - Plugs and Receptacles | 10 A |
Voltage - Plugs and Receptacles | 230V AC |
Color - Plugs and Receptacles | Black |
Description
DXN37c INLET/ANGLE ADAPTER/BOX 30 DEGREE METAL BLACK SIZE 3 IP 66/67 36P+G 10A 230 VAC 50/60 Hz M40 .630-1.050 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER BENDER Blue Winged Wire Connectors (10-089)
- SIEMENS Fusible Safety Switch, General Duty, 120V AC, 1PST, 30 A, NEMA 1 (LF111N)
- OMRON Limit Switch, Plunger, SPDT, 5A @ 240V AC, Actuator Location: Top (D4C1631)
- HONEYWELL Limit Switch, Plunger, 1NC/1NO, 15A @ 600V AC, Actuator Location: Top (BZV6-2RQ)
- MELTRIC 06-A3001 CONNECTOR (06-A3001)
- HUBBELL IEC Pin and Sleeve Connector, 30A, 600V (HBL430C5W)
- HUBBELL IEC Pin and Sleeve Connector, 30A, 125V (HBL330C4W)
- MARINCO Cls40Mrsb-B Cls Series Pnl Mnt (400A/600V) 1.125" Stud; Male-Wht (B) (CLS40MRSB-B)
- HUBBELL IEC Pin and Sleeve Connector, 20A, 250V (HBL420C9W)
- MARINCO Cls20Mb-A Cl Inline Single Pin (400A/600V) #2-2/0 Awg Male-Blk (A) (CLS20MB-A)
- MARINCO Cls40Frsb-D Cls Series Mnt (400A/600V) 1.125" Stud; Female-Blue (D) (CLS40FRSB-D)
- Meltric Pin & Sleeve Connectors