Shop All Pin & Sleeve Connectors
Meltric
36-C0003 RECEPTACLE/ANGLE ADAPTER/BOX 30 DEGREE
Mfr # 36-C0003
Zoro # G801758718
product price: $1,602.99
/ea
Free Shipping & Returns
$1,602.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Aluminum Anodized
- Amps - Plugs and Receptacles 10 A
- Voltage - Plugs and Receptacles 230V AC
- Color - Plugs and Receptacles Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 36-C0003
- Zoro # G801758718
- UPC # 784474013079
- Country of Origin United States
- Category Pin & Sleeve Connectors
Details
Body Material - Pin and Sleeve | Aluminum Anodized |
Amps - Plugs and Receptacles | 10 A |
Voltage - Plugs and Receptacles | 230V AC |
Color - Plugs and Receptacles | Black |
Description
DXN37c RECEPTACLE/ANGLE ADAPTER/BOX 30 DEGREE METAL BLACK SIZE 3 IP 66/67 36P+G 10A 230 VAC 50/60 Hz M40 .630-1.050 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANCOR 16-14 Gauge - 1/4" Heat Shrink Ring Terminal - 25-Pack (311425)
- KILLARK Conduit Outlet Body, TB, 3/4 In. (OTB-2)
- ANDERSON POWER PRODUCTS SB175 ENVIRO BOOT W/COVER, LOAD (36037P1BK)
- BURNDY Pipe Ground Clamp, 10AWG, 3.63In (C22D)
- MELTRIC 06-A3001 CONNECTOR (06-A3001)
- HUBBELL Pin & Slve Conn, 60A, 4P, 3W, 600VAC/250VDC (VPR6465)
- MARINCO Cls20Fb-E Cls Inline Single Pin (400A/ 600V) #2-2/0 Awg Fem-Grn (E) (CLS20FB-E)
- MARINCO Cls40Fb-G Cls Inline Single Pin (400A/600V) 2/0-4/0 Awg Fem-Orng (G) (CLS40FB-G)
- MARINCO Cls40Fb-A Cls Inline Single Pin (400A/600V) 2/0-4/0 Awg Fem-Blk (A) (CLS40FB-A)
- ZORO SELECT Pin and Sleeve connector, Red, 7.5 HP (BRY430C7W)
- HUBBELL IEC Pin and Sleeve Connector, 60A, 250V (HBL460C9W)
- Meltric Pin & Sleeve Connectors