Shop All Hazardous Location Receptacles
Meltric
36-98209-HAZ INLET
Mfr # 36-98209-HAZ
Zoro # G101756025
product price: $792.99
/ea
Free Shipping & Returns
$792.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Metal
- Color Metal
- Number of Notch Positions 24
- Wiring Capacity 4 AWG - 2/0 AWG
- Contact Configuration 2P+G
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 36-98209-HAZ
- Zoro # G101756025
- UPC # 784474071284
- Country of Origin Unknown
- Category Hazardous Location Receptacles
Dimensions
Accessory Size | 5 |
Details
Material | Metal |
Color | Metal |
Number of Notch Positions | 24 |
Wiring Capacity | 4 AWG - 2/0 AWG |
Contact Configuration | 2P+G |
Mating Box | MB10 |
Wire Temperature Rating | 60C |
Primary IP Rating | 66/67 |
Wiring Capacity, Type W | 4 AWG - 2/0 AWG |
CSA Listing | cCSAus || 208161 || C22.2 No. 182.1-07 || C22.2 No. 213-M1987 |
Minimum Operating Temperature | -40F (-40C) |
Phase Terminal Type | Screw terminal |
Metal Type | Zamak |
Phase Cond. Strip Len. | 1-3/16 in (30 mm) |
Impact Rating | IK09 |
Voltage Color Code | Blue |
Rated Current | 100A |
Maximum Operating Temperature | 104F (40C) |
Frequency | DC |
NEMA Watertightness | 4X |
Rated Voltage | 250 VDC |
Keying Position | 20 |
Phase Terminal Tightening Torque | 90 IN-LBS / 10.2 N-M |
Description
DSDC9 INLET METAL SIZE 5 TYPE 4X 2P+G 100A 250 VDC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Panel Mount Circuit Breaker, 10 A, 32V DC (CB174-10)
- TELEMECANIQUE SENSORS Safety Interlock 300Vac 5A Txcs (XCSE7533)
- GARDNER BENDER Knockout Seal, 3/4", PK50 (KO702)
- PANDUIT Lug, Cu, Sbw, 2 Hole, #6 Awg, 1/4 (LCD6-14D-L)
- MELTRIC 22-18072 INLET (22-18072)
- MELTRIC 22-14072-843 RECEPTACLE PADLOCK PAWL (22-14072-843)
- MELTRIC 22-14043-843 RECEPTACLE PADLOCK PAWL (22-14043-843)
- HUBBELL WIRING DEVICE-KELLEMS 3W 2P 20A Hazardous Location Receptacle 125VAC (UGRO20231)
- APPLETON ELECTRIC 20A Hazardous Location GFCI Cover 120/240VAC (GFS1)
- HUBBELL 2W 2P 30A Hazardous GFCI Receptacle 600VAC/250VDC 5-20R (UGRGF107)
- APPLETON ELECTRIC 2W 3P 20A Hazardous Location Receptacle 120 VAC 5-20R (ENR21201)
- Meltric Pin & Sleeve Devices