Shop All Hazardous Location Receptacles
Meltric
36-68183-C-K14-972-HAZ INLET
Mfr # 36-68183-C-K14-972-HAZ
Zoro # G501755819
product price: $849.99
/ea
Free Shipping & Returns
$849.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Metal
- Color Metal
- Metal Type Zamak
- Wiring Capacity 10 AWG - 2 AWG
- Short Circuit Rating 100 KA - MAKE & WITHSTAND
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 36-68183-C-K14-972-HAZ
- Zoro # G501755819
- UPC # 784474082358
- Country of Origin Unknown
- Category Hazardous Location Receptacles
Dimensions
Accessory Size | 4 |
Description
DS100C INLET METAL SIZE 4 TYPE 4X 3P+G 100A 600 VAC 60 Hz +2 AUX
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BELL OUTDOOR Weatherproof Electrical Box, 31 cu in, Double Gang, 2 Gang, Aluminum, Square (5343-0)
- TELEMECANIQUE SENSORS Cable Pull Switch, 10A, Right, 1NO+1NC (XY2CE1A150H7)
- GARDNER BENDER Copper Insul Battery Clip/Clamp, 30A, PK2 (14-630)
- ERICSON POWER RECEPTACLE w/METAL W/P BOX 21" LEA (SR50)
- MELTRIC 22-14072-843 RECEPTACLE PADLOCK PAWL (22-14072-843)
- MELTRIC 22-14043-843 RECEPTACLE PADLOCK PAWL (22-14043-843)
- MELTRIC 22-18072 INLET (22-18072)
- HUBBELL WIRING DEVICE-KELLEMS Straight Blade Devices, Male Inlets, Weatherproofed, Marine, 15A 125V, 2-Pole 3-Wire Grounding, 5-15P, Black, Single Pack (HBL61CM64BK)
- APPLETON ELECTRIC 2W 3P 20A Hazardous Location Receptacle 120/240VAC (CPS152R)
- HUBBELL 3W 2P 20A Hazardous Location Receptacle 120VAC 5-20R (UGR1-20231QW)
- APPLETON ELECTRIC 20A Hazardous Location GFCI Cover 120/240VAC (GFS1)
- Meltric Hazardous Location Receptacles