Shop All Hazardous Location Receptacles
Meltric
36-64143-HAZ RECEPTACLE
Mfr # 36-64143-HAZ
Zoro # G101755981
Free Shipping & Returns
$1,084.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Metal
- Color Black
- CSA Listing cCSAus || 208161 || C22.2 No. 182.1-07 || C22.2 No. 213-M1987
- Wire Temperature Rating 60C
- Number of Auxiliary Contacts NO AUX
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Meltric
- MFR # 36-64143-HAZ
- Zoro # G101755981
- UPC # 784474066983
- Country of Origin Unknown
- Category Hazardous Location Receptacles
Dimensions
Accessory Size | 4 |
Description
DS60 RECEPTACLE METAL BLACK SIZE 4 TYPE 4X 3P+G 60A 600 VAC 60 Hz NO AUX
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE 12 AWG 1 Conductor Stranded Primary Wire 100 ft. GN, Color: Green (87-6006)
- EATON Neutral Block, 200A (DG200NK)
- FUNCTIONAL DEVICES-RIB DC Power Supply, 24V AC, 1.5 to 14V DC, 300 mA, Track (PSM20A12DAS)
- GARDNER BENDER Wing-type Wire Connector #86, Red, PK26000 (12-086BX)
- MELTRIC 22-18072 INLET (22-18072)
- MELTRIC 22-14072-843 RECEPTACLE PADLOCK PAWL (22-14072-843)
- MELTRIC 22-14043-843 RECEPTACLE PADLOCK PAWL (22-14043-843)
- APPLETON ELECTRIC 2W 3P 20A Hazardous Location Receptacle 120 VAC 5-20R (ENRC21201)
- APPLETON ELECTRIC 20A Hazardous Location GFCI Cover 120/240VAC (GFS1)
- HUBBELL WIRING DEVICE-KELLEMS International Shore Power (HBL332SSX)
- HUBBELL 3W 4P 30A Hazardous Pin & Sleeve Receptacle 600VAC (VSQ3034)
- Meltric Hazardous Location Receptacles