Shop All Hazardous Location Receptacles
Meltric
36-64143-264-HAZ RECEPTACLE
Mfr # 36-64143-264-HAZ
Zoro # G401755957
product price: $1,266.99
/ea
Free Shipping & Returns
$1,266.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Metal
- Color Black
- Voltage Color Code Black
- Phase Terminal Tightening Torque 48 IN-LBS / 5.4 N-M
- Short Circuit Rating, Fusing 100 KA 250A (400%) RK1 NTD
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 36-64143-264-HAZ
- Zoro # G401755957
- UPC # 784474066693
- Country of Origin Unknown
- Category Hazardous Location Receptacles
Dimensions
Accessory Size | 4 |
Description
DS60 RECEPTACLE METAL BLACK SIZE 4 TYPE 4X 3P+G 60A 600 VAC 60 Hz +4 AUX
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APPLETON ELECTRIC Flex Coupling, Size 1/2 in., Flex L 36 in. (EXLK-136)
- TY-RAP Cable Tie Base, Saddle, Screw, Blue, PK100 (TC5141-NDT)
- EATON BUSSMANN UL Class Fuse, J Class, DFJ Series, Fast-Acting, 175A, 600V AC, Non-Indicating (DFJ-175)
- CARLING TECHNOLOGIES Rotary Switch, SP3T, 4 Connections (700-BL)
- MELTRIC 22-14072-843 RECEPTACLE PADLOCK PAWL (22-14072-843)
- MELTRIC 22-18072 INLET (22-18072)
- MELTRIC 22-14043-843 RECEPTACLE PADLOCK PAWL (22-14043-843)
- APPLETON ELECTRIC 2W 3P 20A Hazardous Location Receptacle 120 VAC 5-20R (ENRC21201)
- HUBBELL WIRING DEVICE-KELLEMS International Shore Power (HBL332SSX)
- HUBBELL 3W 4P 30A Hazardous Pin & Sleeve Receptacle 600VAC (VWSQ3034)
- APPLETON ELECTRIC 2W 3P 20A Hazardous Location Receptacle 120 VAC 5-20R (ENR5201)
- Meltric Hazardous Location Receptacles