Shop All Hazardous Location Receptacles
Meltric
36-28235-K16-972-HAZ INLET
Mfr # 36-28235-K16-972-HAZ
Zoro # G101755813
product price: $1,910.99
/ea
Free Shipping & Returns
$1,910.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Metal
- Color Metal
- Number of Auxiliary Contacts +2 AUX
- Aux. Contact Max. Voltage Rating 600VAC
- Wire Temperature Rating 60C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 36-28235-K16-972-HAZ
- Zoro # G101755813
- UPC # 784474084789
- Country of Origin Unknown
- Category Hazardous Location Receptacles
Dimensions
Accessory Size | 6 |
Description
DR250 INLET METAL SIZE 6 TYPE 4X 1P+N+G 250A 120 VAC 60 Hz +2 AUX
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Adjustable Bar Hanger, NOVAL Accessory, Steel, Electrical Box (920)
- DAYTON Control Transformer, 1 kVA, 60°C, 12/24V AC, 120V AC (4MTV5)
- SCHNEIDER ELECTRIC Miniature IEC Magnetic Contactor, 3 Poles, 24 V AC, 6 A, Reversing: Yes (LC2K0601B7)
- EATON BUSSMANN Midget Fuse, FNQ Series, Time-Delay, 8A, 500V AC, Non-Indicating, 10kA at 500V AC (FNQ-8)
- MELTRIC 22-14043-843 RECEPTACLE PADLOCK PAWL (22-14043-843)
- HUBBELL 3W 2P 20A Hazardous Location GFCI Receptacle 120VAC 5-20R (UGRGF111)
- HUBBELL 3W 4P 30A Hazardous Pin & Sleeve Receptacle 600VAC (VSQ3034)
- HUBBELL 4W 3P 30A Hazardous Pin & Sleeve Receptacle 600VAC/250VDC (VR321E2)
- APPLETON ELECTRIC 2W 3P 20A Hazardous Location Receptacle 120 VAC 5-20R (ENRC21201)
- APPLETON ELECTRIC 20A Hazardous Location GFCI Cover 120/240VAC (GFS1)
- HUBBELL 3W 2P 20A Hazardous Location Receptacle 120VAC 5-20R (UGR1-20231QW)
- Meltric Hazardous Location Receptacles