Shop All Hazardous Location Receptacles
Meltric
36-28109-HAZ INLET
Mfr # 36-28109-HAZ
Zoro # G201755645
product price: $1,525.99
/ea
Free Shipping & Returns
$1,525.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Metal
- Color Metal
- Rated Voltage 130 VDC
- Voltage Color Code Yellow
- Load Break, Abnormal Overload 300A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 36-28109-HAZ
- Zoro # G201755645
- UPC # 784474082884
- Country of Origin Unknown
- Category Hazardous Location Receptacles
Dimensions
Accessory Size | 6 |
Details
Material | Metal |
Color | Metal |
Rated Voltage | 130 VDC |
Voltage Color Code | Yellow |
Load Break, Abnormal Overload | 300A |
Metal Type | Zamak |
Phase Cond. Strip Len. | 1-1/2 in (38 mm) |
Minimum Operating Temperature | -40F (-40C) |
Impact Rating | IK09 |
Number of Notch Positions | 12 |
Rated Current | 200A |
Wire Temperature Rating | 60C |
Mating Box | MB20 |
Contact Configuration | 2P+G |
Maximum Operating Temperature | 104F (40C) |
Wiring Capacity, Type W | 4 AWG - 4/0 AWG |
Phase Terminal Type | Screw terminal |
CSA Listing | cCSAus || 208161 || C22.2 No. 182.1-07 || C22.2 No. 213-M1987 |
Wiring Capacity | 4 AWG - 4/0 AWG |
Phase Terminal Tightening Torque | 110 IN-LBS / 12.4 N-M |
NEMA Watertightness | 4X |
Keying Position | 10 |
Frequency | DC |
Description
DSDC2 INLET METAL SIZE 6 TYPE 4X 2P+G 200A 130 VDC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L.H. DOTTIE L.H. Dottie 3/8''-16 Channel Nut w/ Standard Spring, 100PK (SSN38)
- SIEMENS IEC Magnetic Contactor, 4 Poles, 110/120 V AC, 12 A, Reversing: No (3RT23171AK60)
- SCHNEIDER ELECTRIC Push Button Operator, 30 mm, Black (9001KR24BM)
- PASS & SEYMOUR Wht 8Pos 3Wire Ang Plug (4867ANWCC10)
- MELTRIC 22-18072 INLET (22-18072)
- MELTRIC 22-14043-843 RECEPTACLE PADLOCK PAWL (22-14043-843)
- MELTRIC 22-14072-843 RECEPTACLE PADLOCK PAWL (22-14072-843)
- HUBBELL 2W 3P 30A Hazardous Pin & Sleeve Receptacle 600VAC (VSQ3023)
- HUBBELL 3W 4P 60A Hazardous Pin & Sleeve Receptacle 600VAC (VSQ6034)
- HUBBELL WIRING DEVICE-KELLEMS 3W 2P 20A Hazardous Location Receptacle 125VAC (UGRO20231)
- APPLETON ELECTRIC 20A Hazardous Location GFCI Cover 120/240VAC (GFS1)
- Meltric Hazardous Location Receptacles