Shop All Hazardous Location Receptacles
Meltric
36-28043-972-HAZ INLET
Mfr # 36-28043-972-HAZ
Zoro # G101755660
product price: $1,760.99
/ea
Free Shipping & Returns
$1,760.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Metal
- Color Metal
- Phase Terminal Type Screw terminal
- Metal Type Zamak
- Rated Current 200A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 36-28043-972-HAZ
- Zoro # G101755660
- UPC # 784474070386
- Country of Origin Unknown
- Category Hazardous Location Receptacles
Dimensions
Accessory Size | 6 |
Description
DS200 INLET METAL SIZE 6 TYPE 4X 3P+G 200A 480 VAC 60 Hz +2 AUX
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE Power Distribution Box, 30 AC, (4) 5-20R (6534UGSX)
- TEMPO COMMUNICATIONS Tone Generator and Probe Kit, VDV (701K-G)
- LITTELFUSE UL Class Fuse, CC Class, KLDR Series, Time-Delay, 0.4A, 600V AC, Non-Indicating (KLDR.400)
- HUBBELL 2 Wire Industrial Straight Blade Plug 125VAC 15A (HBL5865VY)
- MELTRIC 22-14043-843 RECEPTACLE PADLOCK PAWL (22-14043-843)
- MELTRIC 22-14072-843 RECEPTACLE PADLOCK PAWL (22-14072-843)
- MELTRIC 22-18072 INLET (22-18072)
- HUBBELL 3W 4P 60A Hazardous Pin & Sleeve Receptacle 600VAC (VSQ6034)
- HUBBELL WIRING DEVICE-KELLEMS Watertight Devices, 15A, 125V, 2 Pole, 3 Wire, HBL65W47D (HBL65W47D)
- HUBBELL 4W 3P 30A Hazardous Pin & Sleeve Receptacle 600VAC/250VDC (VR321E2)
- HUBBELL 3W 2P 20A Hazardous Location Receptacle 120VAC 5-20R (UGR1-20231QW)
- Meltric Pin & Sleeve Devices