Shop All Hazardous Location Receptacles
Meltric
36-24247-K04-HAZ RECEPTACLE
Mfr # 36-24247-K04-HAZ
Zoro # G201755904
Free Shipping & Returns
$2,985.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Metal
- Color Black
- Maximum Operating Temperature 104F (40C)
- Load Break, Normal Operation 250A
- Phase Cond. Strip Len. 1-1/2 in (38 mm)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Meltric
- MFR # 36-24247-K04-HAZ
- Zoro # G201755904
- UPC # 784474067201
- Country of Origin Unknown
- Category Hazardous Location Receptacles
Dimensions
Accessory Size | 6 |
Description
DR250 RECEPTACLE METAL BLACK SIZE 6 TYPE 4X 3P+N+G 250A 277/480 VAC 60 Hz NO AUX
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKCABLE 22-18 AWG PVC Locking Spade Terminal #10 Stud PK25 (160132-025)
- ZORO SELECT Two Hole Lug Compress Conct, 250 kcmil (24D029)
- EATON Pilot Light Lens, 30mm, Clear, Plastic (10250TC5N)
- NVENT HOFFMAN HF Side-Mount Filter Fans, Lt. Gray, ABS (HF0516514)
- MELTRIC 22-14072-843 RECEPTACLE PADLOCK PAWL (22-14072-843)
- MELTRIC 22-14043-843 RECEPTACLE PADLOCK PAWL (22-14043-843)
- MELTRIC 22-18072 INLET (22-18072)
- HUBBELL WIRING DEVICE-KELLEMS 3W 2P 20A Hazardous Location Receptacle 125VAC (UGRO20231)
- APPLETON ELECTRIC 2W 3P 20A Hazardous Location Receptacle 120 VAC 5-20R (ENRC21201)
- APPLETON ELECTRIC 20A Hazardous Location GFCI Cover 120/240VAC (GFS1)
- HUBBELL Receptacle, 125VAC, 60 Hz, 15A, 1 HP (UGR0C-15231QWWW)
- Meltric Hazardous Location Receptacles