Shop All Hazardous Location Receptacles
Meltric
36-24235-K16-972-HAZ RECEPTACLE
Mfr # 36-24235-K16-972-HAZ
Zoro # G501755680
product price: $2,555.99
/ea
Free Shipping & Returns
$2,555.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Metal
- Color Black
- UL508 Pilot Rating 2 @ CODE C600
- Voltage Color Code Yellow
- Number of Notch Positions 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 36-24235-K16-972-HAZ
- Zoro # G501755680
- UPC # 784474084772
- Country of Origin Unknown
- Category Hazardous Location Receptacles
Dimensions
Accessory Size | 6 |
Description
DR250 RECEPTACLE METAL BLACK SIZE 6 TYPE 4X 1P+N+G 250A 120 VAC 60 Hz +2 AUX
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST 16-14 AWG Non-Insulated Ring Terminal 1/4" Stud PK100 (24C835)
- KLEIN TOOLS Cable Tracer with Probe Tone Kit (VDV500-820)
- EATON B-LINE Conduit Clip, Steel, Zinc Phosphate (BG-8-12-E-2-4)
- HUBBELL 4 Wire Industrial Angle Straight Blade Plug 120/208VAC 60A (HBL7302C)
- MELTRIC 22-14043-843 RECEPTACLE PADLOCK PAWL (22-14043-843)
- MELTRIC 22-18072 INLET (22-18072)
- MELTRIC 22-14072-843 RECEPTACLE PADLOCK PAWL (22-14072-843)
- APPLETON ELECTRIC 2W 3P 20A Hazardous Location Receptacle 120 VAC 5-20R (ENRC21201)
- APPLETON ELECTRIC 20A Hazardous Location GFCI Cover 120/240VAC (GFS1)
- APPLETON ELECTRIC 2W 3P 20A Hazardous Location Receptacle 120/240VAC (CPS152R)
- HUBBELL WIRING DEVICE-KELLEMS Watertight Devices, 15A, 125V, 2 Pole, 3 Wire, HBL65W47D (HBL65W47D)
- Meltric Hazardous Location Receptacles