Shop All Hazardous Location Receptacles
Meltric
36-24109-HAZ RECEPTACLE
Mfr # 36-24109-HAZ
Zoro # G001755661
Free Shipping & Returns
$2,374.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Metal
- Color Black
- Phase Terminal Tightening Torque 110 IN-LBS / 12.4 N-M
- Wiring Capacity, Type W 4 AWG - 4/0 AWG
- NEMA Watertightness 4X
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Meltric
- MFR # 36-24109-HAZ
- Zoro # G001755661
- UPC # 784474082778
- Country of Origin Unknown
- Category Hazardous Location Receptacles
Dimensions
Accessory Size | 6 |
Details
Material | Metal |
Color | Black |
Phase Terminal Tightening Torque | 110 IN-LBS / 12.4 N-M |
Wiring Capacity, Type W | 4 AWG - 4/0 AWG |
NEMA Watertightness | 4X |
Maximum Operating Temperature | 104F (40C) |
Minimum Operating Temperature | -40F (-40C) |
Contact Configuration | 2P+G |
CSA Listing | cCSAus || 208161 || C22.2 No. 182.1-07 || C22.2 No. 213-M1987 |
Metal Type | Zamak |
Mating Box | MB20 |
Phase Terminal Type | Screw terminal |
Voltage Color Code | Yellow |
Keying Position | 10 |
Phase Cond. Strip Len. | 1-1/2 in (38 mm) |
Load Break, Abnormal Overload | 300A |
Impact Rating | IK09 |
Frequency | DC |
Number of Notch Positions | 12 |
Wire Temperature Rating | 60C |
Wiring Capacity | 4 AWG - 4/0 AWG |
Rated Voltage | 130 VDC |
Rated Current | 200A |
Description
DSDC2 RECEPTACLE METAL BLACK SIZE 6 TYPE 4X 2P+G 200A 130 VDC
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEN BRADLEY CONTROL 1/4IN 65PSI 125V-AC PRESSURE SWITCH (836-C61A)
- EATON BUSSMANN Semiconductor Fuse, FWP-A14F Series, 40A, Fast-Acting, 700V AC, Cylindrical (FWP-40A14F)
- GLOBE COMMERCIAL PRODUCTS Crimp Hose Ferrule, 1"L, Brass, PK25 (B-690-L)
- PARTNERS BRAND Colored Cable Ties, 40#, 5 1/2", Red, 1000/Case (CT433B)
- MELTRIC 22-14043-843 RECEPTACLE PADLOCK PAWL (22-14043-843)
- HUBBELL 4W 3P 30A Hazardous Pin & Sleeve Receptacle 600VAC/250VDC (VR321E2)
- HUBBELL 3W 4P 30A Hazardous Pin & Sleeve Receptacle 600VAC (VSQ3034)
- HUBBELL 3W 2P 20A Hazardous Pin & Sleeve Receptacle 120VAC (KRS-215-220)
- HUBBELL 2W 3P 30A Hazardous Pin & Sleeve Receptacle 600VAC (VSQ3023)
- APPLETON ELECTRIC 20A Hazardous Location GFCI Cover 120/240VAC (GFS1)
- HUBBELL WIRING DEVICE-KELLEMS Straight Blade Devices, Male Inlets, Weatherproofed, Marine, 15A 125V, 2-Pole 3-Wire Grounding, 5-15P, Black, Single Pack (HBL61CM64BK)
- Meltric Hazardous Location Receptacles