Shop All Hazardous Location Receptacles
Meltric
36-24043-HAZ RECEPTACLE
Mfr # 36-24043-HAZ
Zoro # G201755744
product price: $2,786.99
/ea
Free Shipping & Returns
$2,786.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Metal
- Color Black
- Phase Cond. Strip Len. 1-1/2 in (38 mm)
- Load Break, Abnormal Overload 300A
- NEMA Watertightness 4X
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 36-24043-HAZ
- Zoro # G201755744
- UPC # 784474064910
- Country of Origin Unknown
- Category Hazardous Location Receptacles
Dimensions
Accessory Size | 6 |
Description
DS200 RECEPTACLE METAL BLACK SIZE 6 TYPE 4X 3P+G 200A 480 VAC 60 Hz NO AUX
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 3/16" Inside Diameter - 100' Length - Gray (HS357-S100-GRAY)
- FAITH Self-Test 20A TR WR GFCI Outlet Receptacle, White, PK 10 (GLS-20ATRWR-WH-10)
- AVEN Crimp Tool, For Wire Ferrules, 12-22 AWG (10178)
- TECHFLEX Braided Sleeving, 0.630 In., 250 ft., Black (HWN0.63BK250)
- MELTRIC 22-14072-843 RECEPTACLE PADLOCK PAWL (22-14072-843)
- MELTRIC 22-18072 INLET (22-18072)
- MELTRIC 22-14043-843 RECEPTACLE PADLOCK PAWL (22-14043-843)
- APPLETON ELECTRIC 2W 3P 20A Hazardous Location Receptacle 120/240VAC (CPS152R)
- HUBBELL 3W 4P 30A Hazardous Pin & Sleeve Receptacle 600VAC (VSQ3034)
- APPLETON ELECTRIC 20A Hazardous Location GFCI Cover 120/240VAC (GFS1)
- HUBBELL 3W 4P 30A Hazardous Pin & Sleeve Receptacle 600VAC (VWSQ3034)
- Meltric Pin & Sleeve Devices