Shop All Hazardous Location Receptacles
Meltric
35-68209-HAZ INLET
Mfr # 35-68209-HAZ
Zoro # G301755620
product price: $376.99
/ea
Free Shipping & Returns
$376.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Poly
- Color Black
- Load Break, Abnormal Overload 90A
- Maximum Operating Temperature 104F (40C)
- Phase Terminal Tightening Torque 48 IN-LBS / 5.4 N-M
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 35-68209-HAZ
- Zoro # G301755620
- UPC # 784474075398
- Country of Origin Unknown
- Category Hazardous Location Receptacles
Dimensions
Accessory Size | 4 |
Details
Material | Poly |
Color | Black |
Load Break, Abnormal Overload | 90A |
Maximum Operating Temperature | 104F (40C) |
Phase Terminal Tightening Torque | 48 IN-LBS / 5.4 N-M |
Phase Terminal Type | Screw terminal |
Keying Position | 20 |
Voltage Color Code | Blue |
NEMA Watertightness | 4X |
Rated Current | 60A |
Contact Configuration | 2P+G |
Wiring Capacity | 10 AWG - 2 AWG |
Wiring Capacity, Type W | 10 AWG - 2 AWG |
Minimum Operating Temperature | -40F (-40C) |
CSA Listing | cCSAus || 208161 || C22.2 No. 182.1-07 || C22.2 No. 213-M1987 |
Phase Cond. Strip Len. | 15/16 in (24 mm) |
Number of Notch Positions | 24 |
Mating Box | MB6 |
Impact Rating | IK08 |
Frequency | DC |
Wire Temperature Rating | 60C |
Rated Voltage | 250 VDC |
Description
DSDC6 INLET POLY BLACK SIZE 4 TYPE 4X 2P+G 60A 250 VDC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Alum Service Pole, Gray, 10 ft. 2"L, 2.13"W (HBLPP10IGA)
- TECHFLEX Braided Sleeving, 0.500 In., 10 ft., Black (PTN0.50BK10)
- HUBBELL KELLEMS Switches and Lighting Controls, Industrial Grade, Toggle Switches, Motor Disconnects, Non-Metallic NEMA 1 Enclosure, For 30A Devices, Black (HBL1390)
- SIEMENS Holder, 22 mm, Black (3SU1500-0AA10-0AA0)
- MELTRIC 22-14072-843 RECEPTACLE PADLOCK PAWL (22-14072-843)
- MELTRIC 22-18072 INLET (22-18072)
- MELTRIC 22-14043-843 RECEPTACLE PADLOCK PAWL (22-14043-843)
- HUBBELL 3W 2P 20A Hazardous Location Receptacle 120VAC 5-20R (UGR1-20231QW)
- HUBBELL 3W 4P 30A Hazardous Pin & Sleeve Receptacle 600VAC (VWSQ3034)
- APPLETON ELECTRIC 2W 3P 20A Hazardous Location Receptacle 120 VAC 5-20R (ENRC21201)
- HUBBELL WIRING DEVICE-KELLEMS Straight Blade Devices, Male Inlets, Weatherproofed, Marine, 15A 125V, 2-Pole 3-Wire Grounding, 5-15P, Black, Single Pack (HBL61CM64BK)
- Meltric Pin & Sleeve Devices