Shop All Hazardous Location Receptacles
Meltric
35-68183-C-K14-972-HAZ INLET
Mfr # 35-68183-C-K14-972-HAZ
Zoro # G201756109
product price: $733.99
/ea
Free Shipping & Returns
$733.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Poly
- Color Black
- Horsepower Rating 50HP
- Frequency 60 Hz
- Wiring Capacity, Type W 10 AWG - 2 AWG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 35-68183-C-K14-972-HAZ
- Zoro # G201756109
- UPC # 784474077323
- Country of Origin Unknown
- Category Hazardous Location Receptacles
Dimensions
Accessory Size | 4 |
Description
DS100C INLET POLY BLACK SIZE 4 TYPE 4X 3P+G 100A 600 VAC 60 Hz +2 AUX
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER BENDER DISCON INSUL16-14AWG15PK (15-153F)
- LITTELFUSE UL Class Fuse, CC Class, KLDR Series, Time-Delay, 12A, 600V AC, Non-Indicating (KLDR012)
- BURNDY Two Hole Lug Compression Connector, 6 AWG (YA6CL2TC10)
- REMKE Cord Grip, Alum, 1-1/2", 1.250-1.375, Mesh (RSR-522-E)
- MELTRIC 22-14043-843 RECEPTACLE PADLOCK PAWL (22-14043-843)
- MELTRIC 22-14072-843 RECEPTACLE PADLOCK PAWL (22-14072-843)
- MELTRIC 22-18072 INLET (22-18072)
- HUBBELL 3W 4P 30A Hazardous Pin & Sleeve Receptacle 600VAC (VWSQ3034)
- HUBBELL WIRING DEVICE-KELLEMS Straight Blade Devices, Male Inlets, Weatherproofed, Marine, 15A 125V, 2-Pole 3-Wire Grounding, 5-15P, Black, Single Pack (HBL61CM64BK)
- APPLETON ELECTRIC 20A Hazardous Location GFCI Cover 120/240VAC (GFS1)
- HUBBELL 2W 3P 30A Hazardous Pin & Sleeve Receptacle 600VAC (VSQ3023)
- Meltric Pin & Sleeve Devices