Shop All Hazardous Location Receptacles
Meltric
35-64209-HAZ RECEPTACLE
Mfr # 35-64209-HAZ
Zoro # G001755944
product price: $734.99
/ea
Free Shipping & Returns
$734.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Poly
- Color Black
- Voltage Color Code Blue
- Rated Current 60A
- Minimum Operating Temperature -40F (-40C)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 35-64209-HAZ
- Zoro # G001755944
- UPC # 784474075381
- Country of Origin Unknown
- Category Hazardous Location Receptacles
Dimensions
Accessory Size | 4 |
Details
Material | Poly |
Color | Black |
Voltage Color Code | Blue |
Rated Current | 60A |
Minimum Operating Temperature | -40F (-40C) |
Maximum Operating Temperature | 104F (40C) |
Keying Position | 20 |
Wire Temperature Rating | 60C |
Phase Cond. Strip Len. | 15/16 in (24 mm) |
Rated Voltage | 250 VDC |
Impact Rating | IK08 |
Contact Configuration | 2P+G |
Number of Notch Positions | 24 |
Wiring Capacity, Type W | 10 AWG - 2 AWG |
NEMA Watertightness | 4X |
Load Break, Abnormal Overload | 90A |
CSA Listing | cCSAus || 208161 || C22.2 No. 182.1-07 || C22.2 No. 213-M1987 |
Phase Terminal Type | Screw terminal |
Phase Terminal Tightening Torque | 48 IN-LBS / 5.4 N-M |
Mating Box | MB6 |
Frequency | DC |
Wiring Capacity | 10 AWG - 2 AWG |
Description
DSDC6 RECEPTACLE POLY BLACK SIZE 4 TYPE 4X 2P+G 60A 250 VDC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Current Relay 250V 5Amp Rm35 (RM35JA32MW)
- QUICKCABLE Surge Protector, 12V (602700-001)
- ELECTRIDUCT Electriduct 304 Stainless Steel Braided Sleeving (BS-ED-SS-050-50)
- GE 120VAC Electrically Held Lighting Contactor 8P 30A (CR463L80AJA10A0)
- MELTRIC 22-14043-843 RECEPTACLE PADLOCK PAWL (22-14043-843)
- MELTRIC 22-14072-843 RECEPTACLE PADLOCK PAWL (22-14072-843)
- MELTRIC 22-18072 INLET (22-18072)
- HUBBELL WIRING DEVICE-KELLEMS 3W 2P 20A Hazardous Location Receptacle 125VAC (UGRO20231)
- HUBBELL Receptacle, 125VAC, 60 Hz, 15A, 1 HP (UGR0C-15231QWWW)
- HUBBELL 2W 3P 30A Hazardous Pin & Sleeve Receptacle 600VAC (VSQ3023)
- HUBBELL 3W 4P 30A Hazardous Pin & Sleeve Receptacle 600VAC (VWSQ3034)
- Meltric Hazardous Location Receptacles