Shop All Hazardous Location Receptacles
Meltric
35-38109-HAZ INLET
Mfr # 35-38109-HAZ
Zoro # G801755618
Free Shipping & Returns
$229.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Poly
- Color Black
- Rated Voltage 130 VDC
- Impact Rating IK08
- Phase Terminal Type Screw terminal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Meltric
- MFR # 35-38109-HAZ
- Zoro # G801755618
- UPC # 784474070362
- Country of Origin Unknown
- Category Hazardous Location Receptacles
Dimensions
Accessory Size | 3 |
Details
Material | Poly |
Color | Black |
Rated Voltage | 130 VDC |
Impact Rating | IK08 |
Phase Terminal Type | Screw terminal |
Load Break, Abnormal Overload | 45A |
CSA Listing | cCSAus || 208161 || C22.2 No. 182.1-07 || C22.2 No. 213-M1987 |
Voltage Color Code | Yellow |
Phase Terminal Tightening Torque | 15 IN-LBS / 1.7 N-M |
Wiring Capacity, Type W | 14 AWG - 4 AWG |
Wiring Capacity | 14 AWG - 4 AWG |
Wire Temperature Rating | 60C |
Number of Notch Positions | 24 |
Minimum Operating Temperature | -40F (-40C) |
Keying Position | 10 |
Contact Configuration | 2P+G |
Phase Cond. Strip Len. | 7/8 in (22 mm) |
Frequency | DC |
Mating Box | MB3 |
Maximum Operating Temperature | 104F (40C) |
NEMA Watertightness | 4X |
Rated Current | 30A |
Description
DSDC3 INLET POLY BLACK SIZE 3 TYPE 4X 2P+G 30A 130 VDC
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT GFCI Receptacle, Self-Testing, 2 Poles (GF20W)
- RACO Electrical Box, 18 cu in, Cable Box, 1 Gang, Thermoplastic, Rectangular (7302RAC)
- REMKE Cord Grip, 90 deg., 3/4", .625-.750, Mesh (RSR-9212-E)
- LINEMASTER Airval - Compact Single (2B-30A2-S)
- MELTRIC 22-14072-843 RECEPTACLE PADLOCK PAWL (22-14072-843)
- MELTRIC 22-14043-843 RECEPTACLE PADLOCK PAWL (22-14043-843)
- MELTRIC 22-18072 INLET (22-18072)
- HUBBELL 3W 4P 30A Hazardous Pin & Sleeve Receptacle 600VAC (VWSQ3034)
- HUBBELL 3W 2P 20A Hazardous Location Receptacle 120VAC 5-20R (UGR1-20231QW)
- HUBBELL WIRING DEVICE-KELLEMS Straight Blade Devices, Male Inlets, Weatherproofed, Marine, 15A 125V, 2-Pole 3-Wire Grounding, 5-15P, Black, Single Pack (HBL61CM64BK)
- HUBBELL 3W 2P 20A Hazardous Location GFCI Receptacle 120VAC 5-20R (UGRGF111)
- Meltric Hazardous Location Receptacles