Shop All Hazardous Location Receptacles
Meltric
35-38043-HAZ INLET
Mfr # 35-38043-HAZ
Zoro # G101755639
product price: $248.99
/ea
Free Shipping & Returns
$248.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Poly
- Color Black
- Load Break, Abnormal Overload 45A
- Frequency 60 Hz
- Wiring Capacity 14 AWG - 4 AWG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 35-38043-HAZ
- Zoro # G101755639
- UPC # 784474064828
- Country of Origin Unknown
- Category Hazardous Location Receptacles
Dimensions
Accessory Size | 3 |
Description
DS30 INLET POLY BLACK SIZE 3 TYPE 4X 3P+G 30A 480 VAC 60 Hz NO AUX
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Half Clamp, Galvanized, Dia 5/8 In, PK50 (CH1009Z1)
- GE Ground Kit, 200A, 0.5inWx5L (TGL1)
- EATON Circuit Breaker, PDG Series 125A, 3 Pole, 600V AC, A Curve (PDG13F0125TFFJ)
- ANDERSON POWER PRODUCTS SB50 HSG GRAY BULK (992BK)
- MELTRIC 22-14043-843 RECEPTACLE PADLOCK PAWL (22-14043-843)
- MELTRIC 22-14072-843 RECEPTACLE PADLOCK PAWL (22-14072-843)
- MELTRIC 22-18072 INLET (22-18072)
- APPLETON ELECTRIC 20A Hazardous Location GFCI Cover 120/240VAC (GFS1)
- HUBBELL WIRING DEVICE-KELLEMS 3W 2P 20A Hazardous Location Receptacle 125VAC (UGRO20231)
- APPLETON ELECTRIC 2W 3P 20A Hazardous Location Receptacle 120 VAC 5-20R (ENRC21201)
- HUBBELL WIRING DEVICE-KELLEMS Watertight Devices, 15A, 125V, 2 Pole, 3 Wire, HBL65W47D (HBL65W47D)
- Meltric Pin & Sleeve Devices