Shop All Hazardous Location Receptacles
Meltric
35-38043-973-HAZ INLET
Mfr # 35-38043-973-HAZ
Zoro # G101756094
product price: $305.99
/ea
Free Shipping & Returns
$305.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Poly
- Color Black
- Horsepower Rating 15HP
- Maximum Operating Temperature 104F (40C)
- Phase Terminal Type Screw terminal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 35-38043-973-HAZ
- Zoro # G101756094
- UPC # 784474084802
- Country of Origin Unknown
- Category Hazardous Location Receptacles
Dimensions
Accessory Size | 3 |
Description
DS30 INLET POLY BLACK SIZE 3 TYPE 4X 3P+G 30A 480 VAC 60 Hz +3 AUX
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APC Power Cord, L6-20P, SJT, 12 ft., Blk, 16A, 12/3 (AP9871)
- NVENT HOFFMAN Bolt-Down Pedestal, 33.00x4.00x4.00, Lt (AP33B44LG)
- DAYTON Selector Switch, 2 Pos., Standard, 22mm (30G265)
- POWER FIRST 12-10 AWG Vinyl Pin Terminal PK50 (5UGP5)
- MELTRIC 22-18072 INLET (22-18072)
- MELTRIC 22-14043-843 RECEPTACLE PADLOCK PAWL (22-14043-843)
- MELTRIC 22-14072-843 RECEPTACLE PADLOCK PAWL (22-14072-843)
- HUBBELL WIRING DEVICE-KELLEMS Watertight Devices, 15A, 125V, 2 Pole, 3 Wire, HBL65W47D (HBL65W47D)
- HUBBELL 3W 4P 30A Hazardous Pin & Sleeve Receptacle 600VAC (VWSQ3034)
- HUBBELL 3W 4P 30A Hazardous Pin & Sleeve Receptacle 600VAC (VSQ3034)
- HUBBELL WIRING DEVICE-KELLEMS Straight Blade Devices, Male Inlets, Weatherproofed, Marine, 15A 125V, 2-Pole 3-Wire Grounding, 5-15P, Black, Single Pack (HBL61CM64BK)
- Meltric Hazardous Location Receptacles