Shop All Hazardous Location Receptacles
Meltric
35-34109-HAZ RECEPTACLE
Mfr # 35-34109-HAZ
Zoro # G401755681
product price: $510.99
/ea
Free Shipping & Returns
$510.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Poly
- Color Black
- Phase Cond. Strip Len. 9/16 in (14 mm)
- Rated Voltage 130 VDC
- Wiring Capacity, Type W 14 AWG - 4 AWG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 35-34109-HAZ
- Zoro # G401755681
- UPC # 784474070355
- Country of Origin Unknown
- Category Hazardous Location Receptacles
Dimensions
Accessory Size | 3 |
Details
Material | Poly |
Color | Black |
Phase Cond. Strip Len. | 9/16 in (14 mm) |
Rated Voltage | 130 VDC |
Wiring Capacity, Type W | 14 AWG - 4 AWG |
Maximum Operating Temperature | 104F (40C) |
Keying Position | 10 |
Phase Terminal Tightening Torque | 15 IN-LBS / 1.7 N-M |
Mating Box | MB3 |
Impact Rating | IK08 |
Number of Notch Positions | 24 |
Phase Terminal Type | Screw terminal |
Wire Temperature Rating | 60C |
Rated Current | 30A |
Minimum Operating Temperature | -40F (-40C) |
Contact Configuration | 2P+G |
Voltage Color Code | Yellow |
Wiring Capacity | 14 AWG - 4 AWG |
Load Break, Abnormal Overload | 45A |
Auxiliary Terminal Type | Screw |
CSA Listing | cCSAus || 208161 || C22.2 No. 182.1-07 || C22.2 No. 213-M1987 |
Frequency | DC |
NEMA Watertightness | 4X |
Description
DSDC3 RECEPTACLE POLY BLACK SIZE 3 TYPE 4X 2P+G 30A 130 VDC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AC WORKS 1FT 50 Amp 14-50 Piggy-Back Plug to Household 15/20 Amp Connector Adapter Cord (PB1450520)
- CRYDOM Solid State Relay, 4 to 32VDC, 30A (CKRD4830-10)
- KILLARK Conduit Body, FE, 1", TA (TA37)
- SCHNEIDER ELECTRIC Complete body contact assembly for joystick controller, Harmony XB4, contact block with body fixing collar, 2NO (ZD4PA103)
- MELTRIC 22-14043-843 RECEPTACLE PADLOCK PAWL (22-14043-843)
- HUBBELL 3W 2P 20A Hazardous Location Receptacle 120VAC 5-20R (UGR1-20231QW)
- HUBBELL 3W 4P 30A Hazardous Pin & Sleeve Receptacle 600VAC (VWSQ3034)
- HUBBELL Receptacle, 125VAC, 60 Hz, 15A, 1 HP (UGR0C-15231QWWW)
- APPLETON ELECTRIC 2W 3P 20A Hazardous Location Receptacle 120 VAC 5-20R (ENRC21201)
- HUBBELL 3W 2P 20A Hazardous Location GFCI Receptacle 120VAC 5-20R (UGRGF111)
- HUBBELL 3W 4P 60A Hazardous Pin & Sleeve Receptacle 600VAC (VSQ6034)
- Meltric Pin & Sleeve Devices