Shop All Hazardous Location Receptacles
Meltric
35-34043-HAZ RECEPTACLE
Mfr # 35-34043-HAZ
Zoro # G401755629
product price: $534.99
/ea
Free Shipping & Returns
$534.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Poly
- Color Black
- Mating Box MB3
- Horsepower Rating 15HP
- Phase Terminal Tightening Torque 15 IN-LBS / 1.7 N-M
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 35-34043-HAZ
- Zoro # G401755629
- UPC # 784474064811
- Country of Origin Unknown
- Category Hazardous Location Receptacles
Dimensions
Accessory Size | 3 |
Description
DS30 RECEPTACLE POLY BLACK SIZE 3 TYPE 4X 3P+G 30A 480 VAC 60 Hz NO AUX
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Locking Devices, Twist-Lock®, Valise, Female Connector Body, 15A 125V, 2-Pole 3-Wire Grounding, L5-15R, Screw Terminal, Yellow (HBL4729VY)
- LINEMASTER Hercules Potentiometer - No Shield (500-N-1K)
- CALCONDUIT Elbow, 1-1/2 in., 22-1/2 Degree, GRC (876809)
- GLOBAL INDUSTRIAL Slotted Channel, 12 Gauge, Pre-Galvanized Zinc Plated, 1-5/8 x 1-5/8 x 8' (713138)
- MELTRIC 22-14072-843 RECEPTACLE PADLOCK PAWL (22-14072-843)
- MELTRIC 22-18072 INLET (22-18072)
- MELTRIC 22-14043-843 RECEPTACLE PADLOCK PAWL (22-14043-843)
- HUBBELL 4W 3P 30A Hazardous Pin & Sleeve Receptacle 600VAC/250VDC (VR321E2)
- APPLETON ELECTRIC 2W 3P 20A Hazardous Location Receptacle 120 VAC 5-20R (ENR21201)
- APPLETON ELECTRIC 2W 3P 20A Hazardous Location Receptacle 120/240VAC (CPS152R)
- APPLETON ELECTRIC 2W 3P 20A Hazardous Location Receptacle 120 VAC 5-20R (ENR5201)
- Meltric Hazardous Location Receptacles