Shop All Hazardous Location Receptacles
Meltric
35-18209-HAZ INLET
Mfr # 35-18209-HAZ
Zoro # G101755684
product price: $156.99
/ea
Free Shipping & Returns
$156.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Poly
- Color Black
- Rated Voltage 250 VDC
- Contact Configuration 2P+G
- Wiring Capacity 14 AWG - 8 AWG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 35-18209-HAZ
- Zoro # G101755684
- UPC # 784474068123
- Country of Origin Unknown
- Category Hazardous Location Receptacles
Dimensions
Accessory Size | 2 |
Details
Material | Poly |
Color | Black |
Rated Voltage | 250 VDC |
Contact Configuration | 2P+G |
Wiring Capacity | 14 AWG - 8 AWG |
Mating Box | MB3M |
Minimum Operating Temperature | -40F (-40C) |
Phase Terminal Tightening Torque | 15 IN-LBS / 1.7 N-M |
Rated Current | 20A |
Maximum Operating Temperature | 104F (40C) |
NEMA Watertightness | 4X |
Voltage Color Code | Blue |
Impact Rating | IK08 |
Number of Notch Positions | 24 |
Phase Terminal Type | Screw terminal |
Keying Position | 20 |
Wire Temperature Rating | 60C |
Phase Cond. Strip Len. | 3/4 in (19 mm) |
CSA Listing | cCSAus || 208161 || C22.2 No. 182.1-07 || C22.2 No. 213-M1987 |
Wiring Capacity, Type W | 14 AWG - 8 AWG |
Frequency | DC |
Load Break, Abnormal Overload | 30A |
Description
DSDC1 INLET POLY BLACK SIZE 2 TYPE 4X 2P+G 20A 250 VDC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Fuse, ATQ Series, Time Delay, 30A, 500V AC, Nonindicating, 10kA at 500V AC (ATQ30)
- SCHNEIDER ELECTRIC Rigid protection cover, Harmony XB5, plastic, transparent, for RJ45 and USB ports (ZBSP2)
- INTERMATIC Timer, Spring Wound, 15 Min, Hold Feature (FD15MHW)
- SCHNEIDER ELECTRIC IEC Miniature Circuit Breaker, C60BP Series 6A, 2 Pole, 240/415/440V AC, D Curve (M9F43206)
- MELTRIC 22-18072 INLET (22-18072)
- MELTRIC 22-14072-843 RECEPTACLE PADLOCK PAWL (22-14072-843)
- MELTRIC 22-14043-843 RECEPTACLE PADLOCK PAWL (22-14043-843)
- HUBBELL WIRING DEVICE-KELLEMS Straight Blade Devices, Male Inlets, Weatherproofed, Marine, 15A 125V, 2-Pole 3-Wire Grounding, 5-15P, Black, Single Pack (HBL61CM64BK)
- HUBBELL WIRING DEVICE-KELLEMS 3W 2P 20A Hazardous Location Receptacle 125VAC (UGRO20231)
- HUBBELL Receptacle, 125VAC, 60 Hz, 15A, 1 HP (UGR0C-15231QWWW)
- APPLETON ELECTRIC 2W 3P 20A Hazardous Location Receptacle 120 VAC 5-20R (ENR21201)
- Meltric Pin & Sleeve Devices