Shop All Hazardous Location Receptacles
Meltric
35-18109-HAZ INLET
Mfr # 35-18109-HAZ
Zoro # G101756049
product price: $156.99
/ea
Free Shipping & Returns
$156.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Poly
- Color Black
- Wire Temperature Rating 60C
- Phase Terminal Tightening Torque 15 IN-LBS / 1.7 N-M
- Load Break, Abnormal Overload 30A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 35-18109-HAZ
- Zoro # G101756049
- UPC # 784474066907
- Country of Origin Unknown
- Category Hazardous Location Receptacles
Dimensions
Accessory Size | 2 |
Details
Material | Poly |
Color | Black |
Wire Temperature Rating | 60C |
Phase Terminal Tightening Torque | 15 IN-LBS / 1.7 N-M |
Load Break, Abnormal Overload | 30A |
Maximum Operating Temperature | 104F (40C) |
Minimum Operating Temperature | -40F (-40C) |
Number of Notch Positions | 24 |
Contact Configuration | 2P+G |
Phase Cond. Strip Len. | 3/4 in (19 mm) |
NEMA Watertightness | 4X |
Wiring Capacity | 14 AWG - 8 AWG |
Impact Rating | IK08 |
Voltage Color Code | Yellow |
Phase Terminal Type | Screw terminal |
Mating Box | MB3 |
CSA Listing | cCSAus || 208161 || C22.2 No. 182.1-07 || C22.2 No. 213-M1987 |
Frequency | DC |
Rated Voltage | 130 VDC |
Wiring Capacity, Type W | 14 AWG - 8 AWG |
Rated Current | 20A |
Keying Position | 10 |
Description
DSDC1 INLET POLY BLACK SIZE 2 TYPE 4X 2P+G 20A 130 VDC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON 1NC/1NO Safety Interlock Switch IP 67 (D4NS-4AF-NPT)
- EATON Limit Switch Arm, Roller, 4.24 In Arm L (E50KL544)
- GE CURRENT Circuit Breaker, THQP Series 20A, 2 Pole, 120/240V AC (THQP220)
- POWER FIRST Female Disconnect, Yellow, 12-10AWG, PK50 (24C906)
- MELTRIC 22-14043-843 RECEPTACLE PADLOCK PAWL (22-14043-843)
- MELTRIC 22-18072 INLET (22-18072)
- MELTRIC 22-14072-843 RECEPTACLE PADLOCK PAWL (22-14072-843)
- HUBBELL 3W 4P 30A Hazardous Pin & Sleeve Receptacle 600VAC (VSQ3034)
- HUBBELL WIRING DEVICE-KELLEMS Watertight Devices, 15A, 125V, 2 Pole, 3 Wire, HBL65W47D (HBL65W47D)
- APPLETON ELECTRIC 2W 3P 20A Hazardous Location Receptacle 120 VAC 5-20R (ENR21201)
- APPLETON ELECTRIC 20A Hazardous Location GFCI Cover 120/240VAC (GFS1)
- Meltric Pin & Sleeve Devices