Shop All Hazardous Location Receptacles
Meltric
35-18073-HAZ INLET
Mfr # 35-18073-HAZ
Zoro # G201755812
product price: $173.99
/ea
Free Shipping & Returns
$173.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Poly
- Color Black
- Short Circuit Rating, Fusing 100 KA 80A (400%) RK1 NTD
- Accessory Size 2
- Rated Current 20A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 35-18073-HAZ
- Zoro # G201755812
- UPC # 784474077194
- Country of Origin Unknown
- Category Hazardous Location Receptacles
Dimensions
Accessory Size | 2 |
Description
DS20 INLET POLY BLACK SIZE 2 TYPE 4X 3P+G 20A 250 VAC 60 Hz NO AUX
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMKE Liqua-Seal Conn, Insltd, 2", Zn Plated Iron (LMM-62)
- ZORO SELECT Terminal Strip, 15A, 2 Pole, 300VAC (6ZEF2)
- WIREMOLD Nonmetallic Duplex Cover Plate, Number of Gangs: 2 Non Metallic, Brown (828PR-BRN)
- UBI Circuit Breaker, UBIF Series 35A, 2 Pole, 120/240V AC (UBIF0235N)
- MELTRIC 22-18072 INLET (22-18072)
- MELTRIC 22-14072-843 RECEPTACLE PADLOCK PAWL (22-14072-843)
- MELTRIC 22-14043-843 RECEPTACLE PADLOCK PAWL (22-14043-843)
- HUBBELL 2W 3P 30A Hazardous Pin & Sleeve Receptacle 600VAC (VSQ3023)
- HUBBELL 3W 2P 20A Hazardous Location GFCI Receptacle 120VAC 5-20R (UGRGF111)
- HUBBELL WIRING DEVICE-KELLEMS International Shore Power (HBL332SSX)
- HUBBELL Receptacle, 125VAC, 60 Hz, 15A, 1 HP (UGR0C-15231QWWW)
- Meltric Hazardous Location Receptacles