Shop All Hazardous Location Receptacles
Meltric
35-18043-HAZ INLET
Mfr # 35-18043-HAZ
Zoro # G201755775
product price: $173.99
/ea
Free Shipping & Returns
$173.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Poly
- Color Black
- Short Circuit Rating, Fusing 100 KA 80A (400%) RK1 NTD
- Horsepower Rating 7.5HP
- Wiring Capacity, Type W 14 AWG - 8 AWG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 35-18043-HAZ
- Zoro # G201755775
- UPC # 784474064804
- Country of Origin Unknown
- Category Hazardous Location Receptacles
Dimensions
Accessory Size | 2 |
Description
DS20 INLET POLY BLACK SIZE 2 TYPE 4X 3P+G 20A 480 VAC 60 Hz NO AUX
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON IEC Magnetic Contactor, 3 Poles, 24 V DC, 9 A, Reversing: No (XTCE009B01TD)
- KABELSCHLEPP Varitrak(R), Open, Steel, Twist, 136.6mm.5Ft (S0650.1-4.00-RS1-095-1v5)
- VAST Springless Nut, 5/8"-11"X3/8" EG, PK25 (V221 5/8-25)
- ZORO SELECT Wall Switch, 20A, Gray, Toggle, 120/277VAC (CSB120BGRY)
- MELTRIC 22-14043-843 RECEPTACLE PADLOCK PAWL (22-14043-843)
- MELTRIC 22-14072-843 RECEPTACLE PADLOCK PAWL (22-14072-843)
- MELTRIC 22-18072 INLET (22-18072)
- HUBBELL 3W 2P 20A Hazardous Location Receptacle 120VAC 5-20R (UGR1-20231QW)
- APPLETON ELECTRIC 2W 3P 20A Hazardous Location Receptacle 120 VAC 5-20R (ENRC21201)
- APPLETON ELECTRIC 2W 3P 20A Hazardous Location Receptacle 120 VAC 5-20R (ENR21201)
- HUBBELL 4W 3P 30A Hazardous Pin & Sleeve Receptacle 600VAC/250VDC (VR321E2)
- Meltric Pin & Sleeve Devices