Shop All Hazardous Location Receptacles
Meltric
35-14209-HAZ RECEPTACLE
Mfr # 35-14209-HAZ
Zoro # G001756101
Free Shipping & Returns
$374.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Poly
- Color Black
- Contact Configuration 2P+G
- Accessory Size 2
- Wiring Capacity 14 AWG - 8 AWG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Meltric
- MFR # 35-14209-HAZ
- Zoro # G001756101
- UPC # 784474068116
- Country of Origin Unknown
- Category Hazardous Location Receptacles
Dimensions
Accessory Size | 2 |
Details
Material | Poly |
Color | Black |
Contact Configuration | 2P+G |
Wiring Capacity | 14 AWG - 8 AWG |
Rated Current | 20A |
Voltage Color Code | Blue |
Keying Position | 20 |
Wire Temperature Rating | 60C |
CSA Listing | cCSAus || 208161 || C22.2 No. 182.1-07 || C22.2 No. 213-M1987 |
NEMA Watertightness | 4X |
Number of Notch Positions | 24 |
Wiring Capacity, Type W | 14 AWG - 8 AWG |
Rated Voltage | 250 VDC |
Impact Rating | IK08 |
Mating Box | MB3M |
Minimum Operating Temperature | -40F (-40C) |
Frequency | DC |
Phase Terminal Tightening Torque | 15 IN-LBS / 1.7 N-M |
Load Break, Abnormal Overload | 30A |
Maximum Operating Temperature | 104F (40C) |
Phase Terminal Type | Screw terminal |
Phase Cond. Strip Len. | 7/16 in (11 mm) |
Description
DSDC1 RECEPTACLE POLY BLACK SIZE 2 TYPE 4X 2P+G 20A 250 VDC
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Noninsulated Connector, 2 In., 90 Deg (3428)
- QUICKCABLE Closed End Connector, 18-14 ga., PK100 (169106-100)
- SOUTHWIRE Building Wire, THHN, 6 AWG, 500 ft, Yellow, Nylon Jacket, PVC Insulation (26068701)
- HONEYWELL Miniature Snap Action Switch, Pin, Plunger Actuator, SPDT, 25A @ 240V AC Contact Rating (V7-1Z19E9)
- MELTRIC 22-18072 INLET (22-18072)
- MELTRIC 22-14072-843 RECEPTACLE PADLOCK PAWL (22-14072-843)
- MELTRIC 22-14043-843 RECEPTACLE PADLOCK PAWL (22-14043-843)
- APPLETON ELECTRIC 2W 3P 20A Hazardous Location Receptacle 120/240VAC (CPS152R)
- HUBBELL 3W 2P 20A Hazardous Location GFCI Receptacle 120VAC 5-20R (UGRGF111)
- HUBBELL Receptacle, 125VAC, 60 Hz, 15A, 1 HP (UGR0C-15231QWWW)
- HUBBELL WIRING DEVICE-KELLEMS Watertight Devices, 15A, 125V, 2 Pole, 3 Wire, HBL65W47D (HBL65W47D)
- Meltric Pin & Sleeve Devices