Shop All Hazardous Location Receptacles
Meltric
35-14143-972-HAZ RECEPTACLE
Mfr # 35-14143-972-HAZ
Zoro # G201755973
product price: $500.99
/ea
Free Shipping & Returns
$500.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Poly
- Color Black
- Aux. Contact Max. Voltage Rating 600VAC
- Wiring Capacity, Type W 14 AWG - 8 AWG
- Aux. Cond. Strip Len. 1/2 in (13 mm)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 35-14143-972-HAZ
- Zoro # G201755973
- UPC # 784474066594
- Country of Origin Unknown
- Category Hazardous Location Receptacles
Dimensions
Accessory Size | 2 |
Description
DS20 RECEPTACLE POLY BLACK SIZE 2 TYPE 4X 3P+G 20A 600 VAC 60 Hz +2 AUX
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Enclosed Power Relay, DIN-Rail & Surface Mounted, DPDT, 24V AC, 8 Pins, 2 Poles (1EJG9)
- HUBBELL 15A Midget Locking Connector 2P 2W 120VAC ML-1R BK (HBL7464V)
- TACO Sr502 Two Zone Switching Relay (SR502)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 3/8" Inside Diameter - 50' Length - Blue (HS363-S50-BLUE)
- MELTRIC 22-18072 INLET (22-18072)
- MELTRIC 22-14043-843 RECEPTACLE PADLOCK PAWL (22-14043-843)
- MELTRIC 22-14072-843 RECEPTACLE PADLOCK PAWL (22-14072-843)
- HUBBELL 3W 2P 20A Hazardous Location GFCI Receptacle 120VAC 5-20R (UGRGF111)
- APPLETON ELECTRIC 20A Hazardous Location GFCI Cover 120/240VAC (GFS1)
- APPLETON ELECTRIC 2W 3P 20A Hazardous Location Receptacle 120 VAC 5-20R (ENRC21201)
- HUBBELL 4W 3P 30A Hazardous Pin & Sleeve Receptacle 600VAC/250VDC (VR321E2)
- Meltric Pin & Sleeve Devices