Shop All Hazardous Location Receptacles
Meltric
35-14109-HAZ RECEPTACLE
Mfr # 35-14109-HAZ
Zoro # G101755912
product price: $374.99
/ea
Free Shipping & Returns
$374.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Poly
- Color Black
- Wire Temperature Rating 60C
- Wiring Capacity, Type W 14 AWG - 8 AWG
- Number of Notch Positions 24
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 35-14109-HAZ
- Zoro # G101755912
- UPC # 784474066891
- Country of Origin Unknown
- Category Hazardous Location Receptacles
Dimensions
Accessory Size | 2 |
Details
Material | Poly |
Color | Black |
Wire Temperature Rating | 60C |
Wiring Capacity, Type W | 14 AWG - 8 AWG |
Number of Notch Positions | 24 |
Impact Rating | IK08 |
Voltage Color Code | Yellow |
Phase Terminal Tightening Torque | 15 IN-LBS / 1.7 N-M |
Phase Terminal Type | Screw terminal |
Wiring Capacity | 14 AWG - 8 AWG |
Maximum Operating Temperature | 104F (40C) |
Phase Cond. Strip Len. | 7/16 in (11 mm) |
Minimum Operating Temperature | -40F (-40C) |
Frequency | DC |
Keying Position | 10 |
Rated Voltage | 130 VDC |
Load Break, Abnormal Overload | 30A |
CSA Listing | cCSAus || 208161 || C22.2 No. 182.1-07 || C22.2 No. 213-M1987 |
Contact Configuration | 2P+G |
Rated Current | 20A |
Mating Box | MB3 |
NEMA Watertightness | 4X |
Description
DSDC1 RECEPTACLE POLY BLACK SIZE 2 TYPE 4X 2P+G 20A 130 VDC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERMATIC Dial Timer Mechanism (T101M)
- PANDUIT 6 AWG Non-Insulated Ring Terminal #10 Stud PK20 (P6-10R-E)
- HONEYWELL Miniature Snap Action Switch, Lever, Long, Roller Actuator, SPDT, 15A @ 240V AC Contact Rating (V7-1C17D8-207)
- TEMPCO Wire, High Temperature (LDWR-1022)
- MELTRIC 22-18072 INLET (22-18072)
- MELTRIC 22-14043-843 RECEPTACLE PADLOCK PAWL (22-14043-843)
- MELTRIC 22-14072-843 RECEPTACLE PADLOCK PAWL (22-14072-843)
- HUBBELL 3W 2P 20A Hazardous Location Receptacle 120VAC 5-20R (UGR1-20231QW)
- HUBBELL WIRING DEVICE-KELLEMS 3W 2P 20A Hazardous Location Receptacle 125VAC (UGRO20231)
- APPLETON ELECTRIC 2W 3P 20A Hazardous Location Receptacle 120 VAC 5-20R (ENR5201)
- HUBBELL 4W 3P 30A Hazardous Pin & Sleeve Receptacle 600VAC/250VDC (VR321E2)
- Meltric Hazardous Location Receptacles