Shop All Pin & Sleeve Receptacles
Meltric
33-98209-A155 INLET WITH NO LOCKOUT HOLE
Mfr # 33-98209-A155
Zoro # G501756557
product price: $394.99
/ea
Free Shipping & Returns
$394.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Polyester
- Voltage 250V AC
- Amps - Plugs and Receptacles 100 A
- Color - Plugs and Receptacles Blue
- NEMA Rating 3R
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 33-98209-A155
- Zoro # G501756557
- UPC # 784474048347
- Country of Origin Unknown
- Category Pin & Sleeve Receptacles
Dimensions
Wire Size | 4 AWG to 2/0 AWG |
Wire Strip Length | Phase: 1-3/16 in (30 mm) |
Use With Installation Accessory Size | 5 |
Details
Body Material - Pin and Sleeve | Polyester |
Voltage | 250V AC |
Amps - Plugs and Receptacles | 100 A |
Color - Plugs and Receptacles | Blue |
NEMA Rating | 3R |
Standards | cCSAus, 155873, C22.2 No. 182.1-13, E79796, UL 1682 |
Wire Temperature Rating | 60 Degrees C |
IP Rating | IP54 |
Contact Configuration | 2P+G |
Impact Rating | IK08 |
Keying Position | 20 |
Terminal Type | Screw terminal |
Tightening Torque | Phase: 90 IN-LBS / 10.2 N-M |
Operating Temp. Range | -40C to 60C |
Color Code | Blue |
Description
DSDC9 INLET POLY BLUE SIZE 5 TYPE 3R 2P+G 100A 250 VAC WITH NO LOCKOUT HOLE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Proximity Sensor, Inductive, 30mm (E59-A30A112D01-CV)
- RACO Right Angle Clamp, Size 4" (2366RC)
- AIMS POWER MPPT Solar, Charge Controller, 80A (SCC80AMPPT)
- BURNDY Mechanical Conn, Lug, 250 kcmil to 6 AWG (K2A29U)
- MELTRIC 33-64167 RECEPTACLE (33-64167)
- MELTRIC 63-64143 RECEPTACLE (63-64143)
- MELTRIC 33-64047 RECEPTACLE (33-64047)
- MELTRIC 63-64043-843 RECEPTACLE PADLOCK PAWL (63-64043-843)
- MELTRIC 17-14061 RECEPTACLE (17-14061)
- MELTRIC 63-64072 RECEPTACLE (63-64072)
- MELTRIC 17-18061 INLET (17-18061)
- Meltric Pin & Sleeve Receptacles