Shop All Pin & Sleeve Receptacles
Meltric
33-98167 INLET
Mfr # 33-98167
Zoro # G201756864
product price: $665.99
/ea
Free Shipping & Returns
$665.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Polyester
- Amps - Plugs and Receptacles 100 A
- Voltage 120/208V AC
- Color - Plugs and Receptacles Blue
- Standards cCSAus, 155873, C22.2 No. 182.1-13, E79796, UL 2682, UL 1682
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 33-98167
- Zoro # G201756864
- UPC # 784474124379
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Use With Installation Accessory Size | 5 |
Wire Strip Length | Phase: 1-3/16 in (30 mm) |
Wire Size | 4 AWG to 2/0 AWG |
Description
DS100 INLET POLY BLUE SIZE 5 TYPE 4X 3P+N+G 100A 120/208 VAC 60 Hz NO AUX
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Wire Duct Cover, Hinging, Gray, L 6 Ft (HC3LG6)
- NVENT CADDY Beam Clamp, C-Clamp, For 3/8 in Threaded Rod, Electro-Galvanized Cast Iron, 500 lb Load Capacity (3000037EG)
- STA-KON 18-14 AWG Vinyl Ring Terminal #6 Stud PK100 (14RB-6)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in MNPT, DPST, 40 to 150 psi, Standard Action (9013FHG19J27X)
- MELTRIC 33-14043-NC RECEPTACLE NORMALLY CLOSED LID (33-14043-NC)
- MELTRIC 31-18173-K07 INLET (31-18173-K07)
- MELTRIC 63-38075 INLET (63-38075)
- MELTRIC 33-64163-843 RECEPTACLE PADLOCK PAWL (33-64163-843)
- MELTRIC 03-A8001 INLET (03-A8001)
- MELTRIC 63-68073 INLET (63-68073)
- MELTRIC 09-28077-185 INLET HIGH TEMPERATURE (09-28077-185)
- Meltric Pin & Sleeve Receptacles