Shop All Pin & Sleeve Receptacles
Meltric
33-98163-262 INLET
Mfr # 33-98163-262
Zoro # G501757080
product price: $661.99
/ea
Free Shipping & Returns
$661.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Polyester
- Voltage 208V AC
- Amps - Plugs and Receptacles 100 A
- Color - Plugs and Receptacles Blue
- Use With Mating Box MB10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 33-98163-262
- Zoro # G501757080
- UPC # 784474683418
- Country of Origin Unknown
- Category Pin & Sleeve Receptacles
Dimensions
Use With Installation Accessory Size | 5 |
Wire Size | 14 AWG; 4 AWG to 2/0 AWG |
Wire Strip Length | Phase: 1-3/16 in (30 mm) |
Description
DS100 INLET POLY BLUE SIZE 5 TYPE 4X 3P+G 100A 208 VAC 60 Hz +2 AUX
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Interior Panel, NOVAL Accessory, 12 Gang, Carbon Steel, Back Panel (NPDD6060)
- ELECTRIDUCT Electriduct PVC Coated Galvanized Steel Flexible Conduit (WL-ED-PSC-100-50)
- ILSCO Surecrimp Copper Compression Lug, PK2 (CSWS-4/0-12-EC)
- EATON BUSSMANN Open Fuse Block, H; K5 UL Class, 1 Poles, 70 to 100A Amp Range, 250V AC/DC Volt Rating (HM25100-1CR)
- MELTRIC 31-94173-K07 RECEPTACLE (31-94173-K07)
- MELTRIC 45-48001-P80 INLET (45-48001-P80)
- MELTRIC 39-38961 INLET (39-38961)
- MELTRIC 63-94143-375-NC RECEPTACLE MUSHROOM PAWL NORMALLY CLOSED LID (63-94143-375-NC)
- MELTRIC 63-38163 INLET (63-38163)
- MELTRIC 37-68163 INLET (37-68163)
- LEVITON Panel Rec 3R Lid 16 Ser (16S31-UY)
- Meltric Pin & Sleeve Receptacles