Shop All Pin & Sleeve Receptacles
Meltric
33-98143-A155 INLET WITH NO LOCKOUT HOLE
Mfr # 33-98143-A155
Zoro # G601757379
product price: $545.99
/ea
Free Shipping & Returns
$545.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Polyester
- Voltage 600V AC
- Amps - Plugs and Receptacles 100 A
- Color - Plugs and Receptacles Blue
- Use With Mating Box MB10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 33-98143-A155
- Zoro # G601757379
- UPC # 784474655545
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Wire Strip Length | Phase: 1-3/16 in (30 mm) |
Wire Size | 4 AWG to 2/0 AWG |
Use With Installation Accessory Size | 5 |
Description
DS100 INLET POLY BLUE SIZE 5 TYPE 4X 3P+G 100A 600 VAC 60 Hz NO AUX WITH NO LOCKOUT HOLE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Miniature Circuit Breaker, QOB Series 15A, 2 Pole, 120/240V AC (QOB2151021)
- PANDUIT Fitting, Endcap, Lowv, Iw, PK10 (ECF10IW-X)
- ARTIFICIAL INTELLIGENCEME 25 ft. 12-3 SJTW Heavy-Duty Lighted Extension Cord (AR2683163)
- VAST Post Base, Sq 6 Hole, E/G, PK5 (V6SQEG-5)
- MELTRIC 33-34043 RECEPTACLE (33-34043)
- MELTRIC 63-94143-375-NC RECEPTACLE MUSHROOM PAWL NORMALLY CLOSED LID (63-94143-375-NC)
- MELTRIC 63-B8002 INLET (63-B8002)
- MELTRIC 63-38163 INLET (63-38163)
- MELTRIC 31-68233-K16 INLET (31-68233-K16)
- MELTRIC 31-94173-K07 RECEPTACLE (31-94173-K07)
- MELTRIC 69-98043 INLET (69-98043)
- Meltric Pin & Sleeve Devices