Shop All Pin & Sleeve Receptacles
Meltric
33-98143-263 INLET
Mfr # 33-98143-263
Zoro # G401757890
product price: $683.99
/ea
Free Shipping & Returns
$683.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Polyester
- Voltage 600V AC
- Amps - Plugs and Receptacles 100 A
- Color - Plugs and Receptacles Blue
- Use With Mating Box MB10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 33-98143-263
- Zoro # G401757890
- UPC # 784474682459
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Wire Strip Length | Phase: 1-3/16 in (30 mm) |
Wire Size | 14 AWG; 4 AWG to 2/0 AWG |
Use With Installation Accessory Size | 5 |
Description
DS100 INLET POLY BLUE SIZE 5 TYPE 4X 3P+G 100A 600 VAC 60 Hz +3 AUX
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M 6 AWG Nylon Ring Terminal 3/8" Stud PK10 (MN6-38RX)
- MERSEN Open Fuse Block, R UL Class, 1 Poles, 30A Amp Range, 600V AC/DC Volt Rating (60306R)
- ERICSON BOILER LITE 500 WATT HANDHELD 90d (BL500)
- ELECTRIDUCT Electriduct Nylon Multifilament Protective Hose Sleeves (BS-J-DF-150-50-BK)
- MELTRIC 45-4800T-P80 INLET (45-4800T-P80)
- MELTRIC Ds60 Receptacle Poly Blue Size 4 Type 4X Ip 69 2P+G 60A 480 Vac 60 Hz No Aux Mushroom Pawl (33-64042-375)
- MELTRIC 33-18043 INLET (33-18043)
- MELTRIC 33-64243-C-K04 RECEPTACLE (33-64243-C-K04)
- MELTRIC 45-48001-P80 INLET (45-48001-P80)
- MELTRIC 63-64072 RECEPTACLE (63-64072)
- MELTRIC 63-68047 INLET (63-68047)
- Meltric Pin & Sleeve Devices