Shop All Pin & Sleeve Receptacles
Meltric
33-98109 INLET
Mfr # 33-98109
Zoro # G601757072
product price: $455.99
/ea
Free Shipping & Returns
$455.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Polyester
- Amps - Plugs and Receptacles 100 A
- Voltage 130V DC
- Color - Plugs and Receptacles Blue
- Standards cCSAus, 155873, C22.2 No. 182.1-13, E79796, UL 1682
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 33-98109
- Zoro # G601757072
- UPC # 784474555838
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Use With Installation Accessory Size | 5 |
Wire Size | 4 AWG to 2/0 AWG |
Wire Strip Length | Phase: 1-3/16 in (30 mm) |
Details
Body Material - Pin and Sleeve | Polyester |
Amps - Plugs and Receptacles | 100 A |
Voltage | 130V DC |
Color - Plugs and Receptacles | Blue |
Standards | cCSAus, 155873, C22.2 No. 182.1-13, E79796, UL 1682 |
NEMA Rating | 4X |
Number of Notch Positions | 24 |
Keying Position | 10 |
Terminal Type | Screw terminal |
IP Rating | IP66/67 |
Tightening Torque | Phase: 90 IN-LBS / 10.2 N-M |
Wire Temperature Rating | 60 Degrees C |
Impact Rating | IK08 |
Operating Temp. Range | -40C to 60C |
Color Code | Yellow |
Contact Configuration | 2P+G |
Load Break Amp Rating_Abnormal Overload | 150A |
Description
DSDC9 INLET POLY BLUE SIZE 5 TYPE 4X 2P+G 100A 130 VDC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JACKSON SAFETY Ground Clamp (14731)
- ZORO SELECT Flat Indicator Light, Red, 12VDC (24M163)
- RACO Noninsulated Conector, 1-1/4 In., Straight (3405)
- BURNDY One Hole Lug Compress Conct, 2 AWG, PK5 (YAD2CM12E12)
- MELTRIC 33-98047-262 INLET (33-98047-262)
- MELTRIC 63-14075-NC RECEPTACLE NORMALLY CLOSED LID (63-14075-NC)
- MELTRIC 63-C4003 RECEPTACLE (63-C4003)
- MELTRIC 63-34076-375-843 RECEPTACLE PADLOCKABLE MUSHROOM PAWL (63-34076-375-843)
- MELTRIC 33-64043 RECEPTACLE (33-64043)
- MELTRIC 63-64143 RECEPTACLE (63-64143)
- HUBBELL Angle Back Box, 30A, 1" Hub, 15, Metallic (MB302W)
- Meltric Pin & Sleeve Devices