Shop All Pin & Sleeve Receptacles
Meltric
33-98076 INLET
Mfr # 33-98076
Zoro # G101757091
product price: $545.99
/ea
Free Shipping & Returns
$545.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Switch Rated
- Body Material - Pin and Sleeve Polyester
- Amps - Plugs and Receptacles 100 A
- Voltage 125/250V AC
- Color - Plugs and Receptacles Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 33-98076
- Zoro # G101757091
- UPC # 784474004398
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Use With Installation Accessory Size | 5 |
Wire Size | 4 AWG to 2/0 AWG |
Wire Strip Length | Phase: 1-3/16 in (30 mm) |
Dimensions | 4.45 in Dia x 2.8 in L |
Description
DS100 INLET POLY BLUE SIZE 5 TYPE 4X 2P+N+G 100A 125/250 VAC 60 Hz NO AUX
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABB Cable Connector, 2 In, Straight (TCF200-186AL)
- PANDUIT Lug Compression Connector, No.2 AWG (LCA2-56-Q)
- GAMPAK ELBOW PULL EMT 90D 3/4"" (49562)
- BLACKBURN Mechanical Conn, Lug, 250 kcmil to 6 AWG (ADR25-21)
- MELTRIC 63-18075-A155 INLET WITH NO LOCKOUT HOLE (63-18075-A155)
- MELTRIC 63-34043-972-270-843 RECEPTACLE AUXILIARY SWITCH PADLOCK PAWL (63-34043-972-270-843)
- MELTRIC 37-64072 RECEPTACLE (37-64072)
- MELTRIC 63-34076-375-843 RECEPTACLE PADLOCKABLE MUSHROOM PAWL (63-34076-375-843)
- MELTRIC 33-64167 RECEPTACLE (33-64167)
- MELTRIC 63-34075 RECEPTACLE (63-34075)
- MELTRIC 63-38143 INLET (63-38143)
- Meltric Pin & Sleeve Receptacles