Shop All Pin & Sleeve Receptacles
Meltric
33-98073 INLET
Mfr # 33-98073
Zoro # G401757869
product price: $586.99
/ea
Free Shipping & Returns
$586.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Switch Rated
- Body Material - Pin and Sleeve Polyester
- Voltage 250V AC
- Amps - Plugs and Receptacles 100 A
- Color - Plugs and Receptacles Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 33-98073
- Zoro # G401757869
- UPC # 784474017152
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Use With Installation Accessory Size | 5 |
Wire Size | 4 AWG to 2/0 AWG |
Wire Strip Length | Phase: 1-3/16 in (30 mm) |
Dimensions | 4.45 in Dia x 2.8 in L |
Description
DS100 INLET POLY BLUE SIZE 5 TYPE 4X 3P+G 100A 250 VAC 60 Hz NO AUX
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SANITUBE Long Plain Bevel Seat Ferrule, 3" Od T304 (14A4-300)
- SAFCORD Safcord® Carpet Cord Cover - Gray - 3" Wide - 30' Long (SF3-30-GRAY)
- EATON B-LINE Rod Hanger, Steel, Zinc Phosphate (BH1-H7)
- BURNDY One Hole Lug Compress Connector, 2/0 AWG (YAD26M12E12)
- MELTRIC 63-38072 INLET (63-38072)
- MELTRIC 63-18075-A155 INLET WITH NO LOCKOUT HOLE (63-18075-A155)
- MELTRIC 63-64167-843 RECEPTACLE PADLOCK PAWL (63-64167-843)
- MELTRIC 63-B8002 INLET (63-B8002)
- MELTRIC 63-18073 INLET (63-18073)
- MELTRIC 63-14073 RECEPTACLE (63-14073)
- HUBBELL Back Box, 60A, 1-1/2" Hub, 5-1/2"W, Dead End (VRE56)
- Meltric Pin & Sleeve Devices