Shop All Pin & Sleeve Receptacles
Meltric
33-98073-264 INLET
Mfr # 33-98073-264
Zoro # G101759262
product price: $704.99
/ea
Free Shipping & Returns
$704.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Polyester
- Amps - Plugs and Receptacles 100 A
- Voltage 250V AC
- Color - Plugs and Receptacles Blue
- Standards cCSAus, 155873, C22.2 No. 182.1-13, E79796, UL 2682, UL 1682, UL508
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 33-98073-264
- Zoro # G101759262
- UPC # 784474037488
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Use With Installation Accessory Size | 5 |
Wire Strip Length | Phase: 1-3/16 in (30 mm) |
Wire Size | 14 AWG to 14 AWG; 4 AWG to 2/0 AWG |
Description
DS100 INLET POLY BLUE SIZE 5 TYPE 4X 3P+G 100A 250 VAC 60 Hz +4 AUX
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Load Center, QO, 2 Spaces, 40A, 120/240V, Main Lug, 1 Phase (QO2L40RB)
- ZORO SELECT Flat Indicator Light, Blue, 120VAC (24M107)
- NVENT HOFFMAN Filter Fan Shrouds (HH05GS35001)
- HUBBELL WIRING DEVICE-KELLEMS Blank Cover Plates, Number of Gangs: 2 Nylon, White (NP23W)
- MELTRIC 33-94167 RECEPTACLE (33-94167)
- MELTRIC 33-64243-C-K04 RECEPTACLE (33-64243-C-K04)
- MELTRIC 63-18043-A155 INLET WITH NO LOCKOUT HOLE (63-18043-A155)
- MELTRIC 63-38143 INLET (63-38143)
- MELTRIC 33-68243-C-K04 INLET (33-68243-C-K04)
- MELTRIC 63-38163 INLET (63-38163)
- MELTRIC 39-94233-K16-262 RECEPTACLE (39-94233-K16-262)
- Meltric Pin & Sleeve Devices