Shop All Pin & Sleeve Receptacles
Meltric
33-98073-262 INLET
Mfr # 33-98073-262
Zoro # G201757465
product price: $730.99
/ea
Free Shipping & Returns
$730.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Polyester
- Amps - Plugs and Receptacles 100 A
- Voltage 250V AC
- Color - Plugs and Receptacles Blue
- HP 10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 33-98073-262
- Zoro # G201757465
- UPC # 784474682183
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Use With Installation Accessory Size | 5 |
Wire Size | 14 AWG; 4 AWG to 2/0 AWG |
Wire Strip Length | Phase: 1-3/16 in (30 mm) |
Description
DS100 INLET POLY BLUE SIZE 5 TYPE 4X 3P+G 100A 250 VAC 60 Hz +2 AUX
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HILLSDALE TERMINAL 12-10 V/I #10 Block Spade, PK500 (50292)
- FUNCTIONAL DEVICES-RIB Split Core Current Switch, Fixed (RIBXGFL)
- HUBBELL 3W 4P 30A Hazardous Pin & Sleeve Receptacle 600VAC (VWSQ3034)
- ILSCO Nimbus Insul Alum Multi-Tap Connector, C (PBTD-2-4-EC)
- MELTRIC 33-34043-NC RECEPTACLE NORMALLY CLOSED LID (33-34043-NC)
- MELTRIC 63-18073 INLET (63-18073)
- MELTRIC 33-98047-262 INLET (33-98047-262)
- MELTRIC 63-14043-843 RECEPTACLE PADLOCK PAWL (63-14043-843)
- MELTRIC 63-38143 INLET (63-38143)
- MELTRIC 63-98143 INLET (63-98143)
- MELTRIC 63-64162 RECEPTACLE (63-64162)
- Meltric Pin & Sleeve Devices