Shop All Pin & Sleeve Receptacles
Meltric
33-98072-A155 INLET WITH NO LOCKOUT HOLE
Mfr # 33-98072-A155
Zoro # G401758675
product price: $455.99
/ea
Free Shipping & Returns
$455.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Polyester
- Amps - Plugs and Receptacles 100 A
- Voltage 250V AC
- Color - Plugs and Receptacles Blue
- HP 7.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 33-98072-A155
- Zoro # G401758675
- UPC # 784474010115
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Wire Size | 4 AWG to 2/0 AWG |
Use With Installation Accessory Size | 5 |
Wire Strip Length | Phase: 1-3/16 in (30 mm) |
Description
DS100 INLET POLY BLUE SIZE 5 TYPE 4X 2P+G 100A 250 VAC 60 Hz NO AUX WITH NO LOCKOUT HOLE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERSTRUT Channel Cover, Gold (AB 844)
- 3M 12-10 AWG Nylon Locking Fork Terminal #10 Stud PK50 (MNG10-10FLX)
- POWER FIRST 15 ft. 16/2 3-Outlet Extension Cord SPT-2 (1FD70)
- MURR ELEKTRONIK M12 male receptacle A-cod. front mount incl. nut, wires PP 4x0, 34 0, 2m (7000-13502-9710020)
- MELTRIC 33-68047-263 INLET (33-68047-263)
- MELTRIC 31-98243-K04-262 INLET (31-98243-K04-262)
- MELTRIC 63-14043-972 RECEPTACLE (63-14043-972)
- MELTRIC 63-B8002 INLET (63-B8002)
- MELTRIC 63-68073 INLET (63-68073)
- MELTRIC 63-98167 INLET (63-98167)
- MELTRIC 63-68043-A155 INLET WITH NO LOCKOUT HOLE (63-68043-A155)
- Meltric Pin & Sleeve Devices