Shop All Pin & Sleeve Receptacles
Meltric
33-98058-S82 INLET
Mfr # 33-98058-S82
Zoro # G501759664
Free Shipping & Returns
$694.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Polyester
- Voltage 600V DC
- Amps - Plugs and Receptacles 60 A
- Color - Plugs and Receptacles Blue
- NEMA Rating 4X
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Meltric
- MFR # 33-98058-S82
- Zoro # G501759664
- UPC # 784474024655
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Wire Strip Length | Phase: 1-3/16 in (30 mm) |
Use With Installation Accessory Size | 5 |
Wire Size | 6 AWG to 2/0 AWG |
Details
Body Material - Pin and Sleeve | Polyester |
Voltage | 600V DC |
Amps - Plugs and Receptacles | 60 A |
Color - Plugs and Receptacles | Blue |
NEMA Rating | 4X |
Standards | UL, E79796, UL 1682 |
Color Code | Black |
Tightening Torque | Phase: 90 IN-LBS / 10.2 N-M |
Keying Position | 5 |
Operating Temp. Range | -40C to 60C |
Impact Rating | IK08 |
IP Rating | IP66/67 |
Number of Notch Positions | 24 |
Terminal Type | Screw terminal |
Contact Configuration | 2P+G |
Load Break Amp Rating_Abnormal Overload | 90A |
Description
DSDC9 INLET POLY BLUE SIZE 5 TYPE 4X 2P+G 60A 600 VDC
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMINGTON INDUSTRIES Magnet Wire, Heavy Build Enameled Copper Wire, 14 AWG, 2.5 Lbs, 197' Length, 0.0675" Diameter, Red (14HNS2.5)
- HALEX 3/8 in. Flexible Metal Conduit FMC Saddle Connectors (06703B)
- HUBBELL 20A Locking Plug 2P 3W 125VAC L5-20P BK (HBL2311VBK)
- CAROL 18 AWG 2 Conductor Stranded Multi-Conductor Cable GY (E2032S.30.10)
- MELTRIC 39-94233-K16-262 RECEPTACLE (39-94233-K16-262)
- MELTRIC 63-64043-843 RECEPTACLE PADLOCK PAWL (63-64043-843)
- MELTRIC 09-24077-185 RECEPTACLE HIGH TEMPERATURE (09-24077-185)
- MELTRIC 63-38073 INLET (63-38073)
- MELTRIC 63-14043-972 RECEPTACLE (63-14043-972)
- MELTRIC 63-68163 INLET (63-68163)
- MELTRIC 33-68163-A155 INLET WITH NO LOCKOUT HOLE (33-68163-A155)
- Meltric Pin & Sleeve Receptacles