Shop All Pin & Sleeve Receptacles
Meltric
33-98047-262 INLET
Mfr # 33-98047-262
Zoro # G201756963
product price: $788.99
/ea
Free Shipping & Returns
$788.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Polyester
- Amps - Plugs and Receptacles 100 A
- Voltage 277/480V AC
- Color - Plugs and Receptacles Blue
- HP 7.5 or 30
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 33-98047-262
- Zoro # G201756963
- UPC # 784474669672
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Wire Strip Length | Phase: 1-3/16 in (30 mm) |
Use With Installation Accessory Size | 5 |
Wire Size | 14 AWG; 4 AWG to 2/0 AWG |
Description
DS100 INLET POLY BLUE SIZE 5 TYPE 4X 3P+N+G 100A 277/480 VAC 60 Hz +2 AUX
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 360 ELECTRICAL Surge Powercurve, 4 Outlet (36051)
- HUBBELL 3 Wire Industrial Straight Blade Plug 125VAC 15A (HBL52CM66V)
- ABB Electrical Box Cover, 1 Gang, Square, Non-Metallic, Raised (A411RR)
- RACO Rgd/Imc Compression Connector 1-1/4", Steel (1806)
- MELTRIC 31-18173-K07 INLET (31-18173-K07)
- MELTRIC 37-68072 INLET (37-68072)
- MELTRIC 33-98167 INLET (33-98167)
- MELTRIC 33-64047 RECEPTACLE (33-64047)
- MELTRIC 31-98243-K04 INLET (31-98243-K04)
- MELTRIC 63-68043-A155 INLET WITH NO LOCKOUT HOLE (63-68043-A155)
- MELTRIC 63-38143 INLET (63-38143)
- Meltric Pin & Sleeve Devices