Shop All Pin & Sleeve Receptacles
Meltric
33-98043-A155 INLET WITH NO LOCKOUT HOLE
Mfr # 33-98043-A155
Zoro # G101758715
product price: $545.99
/ea
Free Shipping & Returns
$545.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Polyester
- Voltage 480V AC
- Amps - Plugs and Receptacles 100 A
- Color - Plugs and Receptacles Blue
- NEMA Rating 4X
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 33-98043-A155
- Zoro # G101758715
- UPC # 784474013369
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Wire Size | 4 AWG to 2/0 AWG |
Wire Strip Length | Phase: 1-3/16 in (30 mm) |
Use With Installation Accessory Size | 5 |
Description
DS100 INLET POLY BLUE SIZE 5 TYPE 4X 3P+G 100A 480 VAC 60 Hz NO AUX WITH NO LOCKOUT HOLE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRIGGS & STRATTON Regulator - Voltage (205858GS)
- HONEYWELL Replacement Plug-In Base Receptacle, SPDT (LSZ4001)
- ECM INDUSTRIES MED Cable Wraptor (CW-T2RR25)
- DAYTON Time Delay Relay, 240VAC, 10A, DPDT, 3 sec. (24EN79)
- MELTRIC 63-14043-972 RECEPTACLE (63-14043-972)
- MELTRIC 63-64073 RECEPTACLE (63-64073)
- MELTRIC 33-68047-263 INLET (33-68047-263)
- MELTRIC 31-64243-K04-843 RECEPTACLE PADLOCK PAWL (31-64243-K04-843)
- MELTRIC 03-A4001 RECEPTACLE (03-A4001)
- MELTRIC 33-64163-843 RECEPTACLE PADLOCK PAWL (33-64163-843)
- MELTRIC 63-38073 INLET (63-38073)
- Meltric Pin & Sleeve Devices